Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1TU99 Dowel Pin Standard Stainless Steel M4 x 6mm L - Pack Of 50 | AB3JMV

APPROVED VENDOR DP7X04006h8-050P1 Dowel Pin, Std Dowel, 6 mm Lg., 4 mm Pin Dia., Rockwell B80, Gr. A1, SS, 50 Pk

Item: AB3JMV Model: DP7X04006h8-050P1Cross Ref: 1TU99
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.13 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDowel Pin
FinishPlain
GradeGrade A1
HardnessRockwell B80
Length6 mm
Length Tolerance-0.25 mm to +0.25 mm
MaterialStainless Steel
Pin Dia.4 mm
Pin StyleUnhardened Ground
Pin TypeStandard Dowel
System Of MeasurementMetric

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)1.27
HS code7318190000
Country of OriginTW

Product Variants

ProductModelLength ToleranceHardnessPin StylePin TypePin Dia.MaterialGradePkg. Qty.Price
APPROVED VENDOR 1TY11 Dowel Pin Standard Stainless Steel M4 x 8mm L - Pack Of 50 | AB3KKU DP7X04008h8-050P1-0.25 mm to +0.25 mmRockwell B80Unhardened GroundStandard Dowel4 mmStainless SteelGrade A150€18.50
APPROVED VENDOR 1TY13 Dowel Pin Standard Stainless Steel M4 x 10mm L - Pack Of 50 | AB3KKW DP7X04010h8-050P1-0.25 mm to +0.25 mmRockwell B80Unhardened GroundStandard Dowel4 mmStainless SteelGrade A150€19.59
APPROVED VENDOR 1TY15 Dowel Pin Standard Stainless Steel M4 x 12mm L - Pack Of 50 | AB3KKY DP7X04012h8-050P1-0.5 mm to +0.5 mmRockwell B80Unhardened GroundStandard Dowel4 mmStainless SteelGrade A150€21.25
APPROVED VENDOR 1TY17 Dowel Pin Standard Stainless Steel M4 x 16mm L - Pack Of 50 | AB3KLA DP7X04016h8-050P1-0.5 mm to +0.5 mmRockwell B80Unhardened GroundStandard Dowel4 mmStainless SteelGrade A150€24.28
APPROVED VENDOR 1TY19 Dowel Pin Standard Stainless Steel M4 x 20mm L - Pack Of 25 | AB3KLC DP7X04020h8-025P1-0.5 mm to +0.5 mmRockwell B80Unhardened GroundStandard Dowel4 mmStainless SteelGrade A125€15.02
APPROVED VENDOR 1TY21 Dowel Pin Standard Stainless Steel M4 x 24mm L - Pack Of 25 | AB3KLE DP7X04024h8-025P1-0.25 mm to +0.25 mmRockwell B80Unhardened GroundStandard Dowel4 mmStainless SteelGrade A125€16.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR DP7X04006h8-050P1 Dowel Pin, Std Dowel, 6 mm Lg., 4 mm Pin Dia., Rockwell B80, Gr. A1, SS, 50 Pk
€17.13 /pack