Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1TU89 Dowel Pin Standard Stainless Steel M3 x 10mm L - Pack Of 50 | AB3JMJ

APPROVED VENDOR DP7X03010h8-050P1 Dowel Pin, Std Dowel, 10 mm Lg., 3 mm Pin Dia., Rockwell B80, Gr. A1, SS, 50 Pk

Item: AB3JMJ Model: DP7X03010h8-050P1Cross Ref: 1TU89
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.23 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDowel Pin
FinishPlain
GradeGrade A1
HardnessRockwell B80
Length10 mm
Length Tolerance-0.25 mm to +0.25 mm
MaterialStainless Steel
Pin Dia.3 mm
Pin StyleUnhardened Ground
Pin TypeStandard Dowel
System Of MeasurementMetric
Dimensional StandardsISO 2338B
Display Qty50
Material Grade/class18-8
Outside Diameter Tolerance-0.014/-0.000 mm
Overall Length Tolerance+/-0.25 mm
Pin Diameter3 mm
Rockwell HardnessB80
Shank Length10 mm
Single Shear StrengthNot Rated
StandardsISO 2338B H8

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)1.27
HS code7318190000
Country of OriginTW

Product Variants

ProductModelLength ToleranceHardnessPin StylePin TypePin Dia.MaterialGradePkg. Qty.Price
APPROVED VENDOR 1TU86 Dowel Pin Standard Stainless Steel M3 x 6mm L - Pack Of 50 | AB3JMF DP7X03006h8-050P1-0.25 mm to +0.25 mmRockwell B80Unhardened GroundStandard Dowel3 mmStainless SteelGrade A150€12.63
APPROVED VENDOR 1TU88 Dowel Pin Standard Stainless Steel M3 x 8mm L - Pack Of 50 | AB3JMH DP7X03008h8-050P1-0.25 mm to +0.25 mmRockwell B80Unhardened GroundStandard Dowel3 mmStainless SteelGrade A150€13.64
APPROVED VENDOR 1TU91 Dowel Pin Standard Stainless Steel M3 x 12mm L - Pack Of 50 | AB3JML DP7X03012h8-050P1-0.5 mm to +0.5 mmRockwell B80Unhardened GroundStandard Dowel3 mmStainless SteelGrade A150€15.41
APPROVED VENDOR 1TU93 Dowel Pin Standard Stainless Steel M3 x 14mm L - Pack Of 50 | AB3JMN DP7X03014h8-050P1-0.5 mm to +0.5 mmRockwell B80Unhardened GroundStandard Dowel3 mmStainless SteelGrade A150€16.89
APPROVED VENDOR 1TU95 Dowel Pin Standard Stainless Steel M3 x 16mm L - Pack Of 50 | AB3JMQ DP7X03016h8-050P1-0.5 mm to +0.5 mmRockwell B80Unhardened GroundStandard Dowel3 mmStainless SteelGrade A150€17.26
APPROVED VENDOR 1TU97 Dowel Pin Standard Stainless Steel M3 x 20mm L - Pack Of 50 | AB3JMT DP7X03020h8-050P1-0.5 mm to +0.5 mmRockwell B80Unhardened GroundStandard Dowel3 mmStainless SteelGrade A150€19.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR DP7X03010h8-050P1 Dowel Pin, Std Dowel, 10 mm Lg., 3 mm Pin Dia., Rockwell B80, Gr. A1, SS, 50 Pk
€15.23 /pack