Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1RKE2 Pipe Nipple Schedule 160 2 x Close | AB3DFN

APPROVED VENDOR 82900 Pipe Nipple Schedule 160 2 x Close

Item: AB3DFN Model: 82900Cross Ref: 1RKE2
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClose Pipe Nipple
Basic Connection TypeThreaded At Both Ends
Body MaterialSteel
Max. Pressure2500 psi @ 150°F
Max. Steam Pressure150 psi
Outside Dia.2 3/8"
Pipe Size2"
Schedule160
Seamless/weldedSeamless
Wall Thickness0.344"
ApplicationLP Gas, Natural Gas, Oil, Steam
Finish/coatingBlack
Fitting CompatibilityClass 6000
Gravity FlowNo
Inside Diameter2"
Manufacture LocationGlobally Sourced
MaterialSteel
Maximum Operating Pressure2500 psi @ 150°F
Maximum Steam Pressure4391 psi @ 650°F
Metal Pipe ConstructionSeamless
Nominal Pipe Size2"
Outside Diameter2 3/8"
Overall Length2"
Pipe Weld TypeElectric Resistance Weld
Side A Connection TypeClose Thread
Side A GenderMale
Side A Thread TypeNPT
Side B Connection TypeClose Thread
Side B GenderMale
Side B Thread TypeNPT
StandardsANSI B1.20.1, ASTM A106, ASTM A733
Thread ConfigurationFully Threaded

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)6.1
Ship length (cm)5.08
Ship width (cm)6.1
HS code7307995015
Country of OriginMX

Product Variants

ProductModelPipe SizeOutside Dia.Max. PressureWall ThicknessScheduleSeamless/weldedBody MaterialMax. Steam PressurePrice
APPROVED VENDOR 1RJW7 Pipe Nipple Schedule 160 1/2 x Close | AB3DBZ 824001/2"21/25"900 psi @ 150°F0.18"160SeamlessSteel150 psi€3.61
APPROVED VENDOR 1RJY3 Pipe Nipple Schedule 160 3/4 x Close | AB3DCP 825003/4"1.05"900 psi @ 150°F0.219"160SeamlessSteel150 psi€5.19
APPROVED VENDOR 1RJZ8 Pipe Nipple Schedule 160 1 x Close | AB3DDE 826001"1.315"900 psi @ 150°F1/4"160SeamlessSteel150 psi€7.57
APPROVED VENDOR 1RKB3 Pipe Nipple Schedule 160 1 1/4 x Close | AB3DEK 827001 1/4"1.66"900 psi @ 150°F1/4"160SeamlessSteel150 psi€12.01
APPROVED VENDOR 1RKC7 Pipe Nipple Schedule 160 1 1/2 x Close | AB3DEZ 828001 1/2"1.9"2000 psi @ 150°F0.281"160SeamlessSteel150 psi€11.71
APPROVED VENDOR 1RKF5 Pipe Nipple Schedule 160 2 1/2 x Close | AB3DGB 830002 1/2"2 7/8"2500 psi @ 150°F3/8"160SeamlessSteel150 psi€40.50
APPROVED VENDOR 1RKG7 Pipe Nipple Schedule 160 3 x Close | AB3DGN 831003"3 1/2"2500 psi @ 150°F0.438"160SeamlessSteel150 psi€50.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 82900 Pipe Nipple Schedule 160 2 x Close
€17.63 /unit