Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1RKD4 Pipe Nipple Schedule 160 1 1/2 x 6 In | AB3DFF

APPROVED VENDOR 82810 Pipe Nipple Schedule 160 1 1/2 x 6 In

Item: AB3DFF Model: 82810Cross Ref: 1RKD4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
Basic Connection TypeThreaded At Both Ends
Body MaterialSteel
Length6"
Max. Pressure2000 psi @ 150°F
Max. Steam Pressure150 psi
Outside Dia.1.9"
Pipe Size1 1/2"
Schedule160
Seamless/weldedSeamless
Wall Thickness0.281"
ApplicationLP Gas, Natural Gas, Oil, Steam
Finish/coatingBlack
Fitting CompatibilityClass 6000
Gravity FlowNo
Inside Diameter1 5/16"
Manufacture LocationGlobally Sourced
MaterialSteel
Maximum Operating Pressure4237 psi @ 650°F
Maximum Steam Pressure4237 psi @ 650°F
Metal Pipe ConstructionSeamless
Nominal Pipe Size1 1/2"
Outside Diameter1 7/8"
Overall Length6"
Pipe Weld TypeElectric Resistance Weld
Side A Connection TypeThreaded
Side A GenderMale
Side A Thread TypeNPT
Side B Connection TypeThreaded
Side B GenderMale
Side B Thread TypeNPT
StandardsASME B1.20.1, ASTM A106, ASTM A733
Thread ConfigurationThreaded on Both Ends

Shipping Info:

Ship weight (kg) 1.0962
Ship height (cm)15.24
Ship length (cm)4.83
Ship width (cm)4.83
HS code7307995015
Country of OriginMX

Product Variants

ProductModelPipe SizeOutside Dia.Max. PressureBody MaterialWall ThicknessScheduleSeamless/weldedMax. Steam PressurePrice
APPROVED VENDOR 1RJW8 Pipe Nipple Schedule 160 1/2 x 1 1/2 In | AB3DCA 824011/2"21/25"900 psi @ 150°FSteel0.18"160Seamless150 psi€4.04
APPROVED VENDOR 1RJW9 Pipe Nipple Schedule 160 1/2 x 2 In | AB3DCB 824021/2"21/25"900 psi @ 150°FSteel0.18"160Seamless150 psi€5.50
APPROVED VENDOR 1RJX1 Pipe Nipple Schedule 160 1/2 x 2 1/2 In | AB3DCC 824031/2"21/25"900 psi @ 150°FSteel0.18"160Seamless150 psi€5.06
APPROVED VENDOR 1RJX2 Pipe Nipple Schedule 160 1/2 x 3 In | AB3DCD 824041/2"21/25"900 psi @ 150°FSteel0.18"160Seamless150 psi€5.66
APPROVED VENDOR 1RJX3 Pipe Nipple Schedule 160 1/2 x 4 In | AB3DCE 824061/2"21/25"900 psi @ 150°FSteel0.18"160Seamless150 psi€7.52
APPROVED VENDOR 1RJX4 Pipe Nipple Schedule 160 1/2 x 5 In | AB3DCF 824081/2"21/25"900 psi @ 150°FSteel0.18"160Seamless150 psi€7.86
APPROVED VENDOR 1RJX5 Pipe Nipple Schedule 160 1/2 x 6 In | AB3DCG 824101/2"21/25"900 psi @ 150°FSteel0.18"160Seamless150 psi€10.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 82810 Pipe Nipple Schedule 160 1 1/2 x 6 In
€28.09 /unit