Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1RJT8 Nipple Steel 300 Psi 2 1/2 x 7 In | AB3DAZ

APPROVED VENDOR 1RJT8 Nipple Steel 300 Psi 2 1/2 x 7 In

Item: AB3DAZ Model: 1RJT8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
Basic Connection TypeThreaded At Both Ends
Body MaterialSteel
Length7"
Max. Pressure300 psi @ 150°F
Max. Steam Pressure2235 psi WSP @ 650°F
Outside Dia.2 7/8"
Pipe Size2 1/2"
Schedule80
Seamless/weldedSeamless
Wall Thickness0.276"
ApplicationAir, Natural Gas, Non-Potable Water, Oil, Steam
Finish/coatingBlack
Fitting CompatibilityClass 300
Gravity FlowNo
Inside Diameter2 1/2"
Manufacture LocationGlobally Sourced
MaterialSteel
Maximum Operating Pressure300 psi @ 150°F
Maximum Operating Temperature600°F
Maximum Steam Pressure2235 psi @ 650°F
Metal Pipe ConstructionSeamless
Minimum Operating Temperature-20°F
Nominal Pipe Size2 1/2"
Outside Diameter2 7/8"
Overall Length7"
Pipe Weld TypeElectric Resistance Weld
Side A Connection TypeThreaded
Side A GenderMale
Side A Thread TypeNPT
Side B Connection TypeThreaded
Side B GenderMale
Side B Thread TypeNPT
StandardsANSI/ASME B1.20.1, ASTM A106, ASTM A733
Thread ConfigurationThreaded on Both Ends

Shipping Info:

Ship weight (kg) 2.0133
Ship height (cm)7.37
Ship length (cm)18.03
Ship width (cm)7.37
HS code7307995015
Country of OriginCN

Product Variants

ProductModelPipe SizeOutside Dia.Max. PressureMax. Steam PressureWall ThicknessScheduleSeamless/weldedBody MaterialPrice
APPROVED VENDOR 1LMT1 Nipple Steel 300 Psi 1 1/2 x 6 In | AB2EHU 1LMT11 1/2"-300 psi @ 150°F2539 psi WSP @ 650°F-80SeamlessSteel€19.71
APPROVED VENDOR 1LMT2 Nipple Steel 300 Psi 1 1/2 x 7 In | AB2EHV 908111 1/2"1.9"300 psi @ 150°F2539 psi WSP @ 650°F1/5"80SeamlessSteel€24.18
APPROVED VENDOR 1LMT4 Nipple Steel 300 Psi 1 1/2 x 8 In | AB2EHW 908121 1/2"1.9"300 psi @ 150°F2539 psi WSP @ 650°F1/5"80SeamlessSteel€30.71
APPROVED VENDOR 1LMT5 Nipple Steel 300 Psi 1 1/2 x 9 In | AB2EHX 908131 1/2"1.9"300 psi @ 150°F2539 psi WSP @ 650°F1/5"80SeamlessSteel€31.15
APPROVED VENDOR 1LMU7 Nipple Steel 300 Psi 2 x 2 1/2 In | AB2EJJ 1LMU72"2 3/8"300 psi @ 150°F2295 psi WSP @ 650°F0.218"80SeamlessSteel€24.09
APPROVED VENDOR 1LMU8 Nipple Steel 300 Psi 2 x 3 In | AB2EJK 1LMU82"2 3/8"300 psi @ 150°F2295 psi WSP @ 650°F0.218"80SeamlessSteel€27.72
APPROVED VENDOR 1LMU9 Nipple Steel 300 Psi 2 x 3 1/2 In | AB2EJL 1LMU92"2 3/8"300 psi @ 150°F2295 psi WSP @ 650°F0.218"80SeamlessSteel€14.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1RJT8 Nipple Steel 300 Psi 2 1/2 x 7 In
€55.50 /unit