Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1RGY3 O-ring Assortment Buna N 500 Piece 36 Szs | AB3CKF

APPROVED VENDOR 1RGY3 O-ring Assortment Buna N 500 Piece 36 Szs

Item: AB3CKF Model: 1RGY3
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€50.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemO-Ring Assortment
Case TypePlastic
ColorBlack
Durometer70 Shore A
HardnessMedium, Hard
MaterialBuna N
Number Of Pieces500
Number Of Sizes36
Sae Or MetricMetric
Temp. Range-40°F to +250°F

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)4.32
Ship length (cm)19.56
Ship width (cm)13.97
HS code4016931010
Country of OriginCN

Product Variants

ProductModelMaterialNumber Of PiecesColorNumber Of SizesSae Or MetricHardnessTemp. RangeDurometerPrice
APPROVED VENDOR 1RGX5 O-ring Assortment Buna N 200 Piece 12 Szs | AB3CJY 1RGX5Buna N200Black12SAEMedium, Hard-40°F to +250°F70 Shore A€19.15
APPROVED VENDOR 1RGX6 O-ring Assortment Buna N 382 Piece 30 Szs | AB3CJZ 1RGX6Buna N382Black30SAEMedium, Hard-40°F to +250°F70 Shore A€42.78
APPROVED VENDOR 1RGX7 O-ring Assortment Buna N 1110 Piece 150sz | AB3CKA 1RGX7Buna N1110Black150SAEMedium, Hard-40°F to +250°F70 Shore A€373.86
APPROVED VENDOR 1RGX8 O-ring Assortment Buna N 212 Piece 20 Szs | AB3CKB 1RGX8Buna N212Black20SAEVery Hard-30°F to +250°F90 Shore A€49.61
APPROVED VENDOR 1RGX9 O-ring Assortment Buna N 380 Piece 36 Szs | AB3CKC 1RGX9Buna N380Black36MetricMedium, Hard-40°F to +250°F70 Shore A€54.39
APPROVED VENDOR 1RGY1 O-ring Assortment Buna N 385 Piece 30 Szs | AB3CKD 1RGY1Buna N385Black30MetricMedium, Hard-40°F to +250°F70 Shore A€47.51
APPROVED VENDOR 1RGY2 O-ring Assortment Buna N 385 Piece 30 Szs | AB3CKE 1RGY2Buna N385Black30MetricVery Hard-30°F to +250°F90 Shore A€95.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1RGY3 O-ring Assortment Buna N 500 Piece 36 Szs
€50.99 /unit