Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1RCJ3 Fixed Eye Pully Chrome | AB3BCQ

APPROVED VENDOR 1RCJ3 Fixed Eye Pully Chrome

Item: AB3BCQ Model: 1RCJ3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPulley
Eye Hook Inside Dia.0.688"
FinishZinc Plated
Max. Load650 lbs.
Sheave Outside Dia.3"
Size3"
TypeFixed Eye
ApplicationHousehold
Attachment TypeFixed Eye
Bearing TypeRoller
ColorSilver
Housing MaterialCarbon Steel
Mount TypeSide Mount
Mounting Hole Diameter5/8"
Overall Depth1"
Overall Height4 7/8"
Overall Width3 1/16"
Product TypePulley Block
Pulley TypeFixed
Working Load Limit650 lbs.

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)3.05
Ship length (cm)12.7
Ship width (cm)8.38
HS code8483509040
Country of OriginCN

Product Variants

ProductModelSheave Outside Dia.Rope Dia.FinishMax. LoadSizeEye Hook Inside Dia.HeightEye WidthPrice
APPROVED VENDOR 1RCG6 Fixed Eye Pully Chrome | AB3BCD 1RCG61/2"0.188"Nickel Plated15 lbs.1/2"0.188"1 1/8"0.188"€2.30
APPROVED VENDOR 1RCG9 Fixed Eye Pully Chrome | AB3BCF 1RCG93/4"3/16"Nickel Plated25 lbs.3/4"3/16"1 9/16"3/16"-
RFQ
APPROVED VENDOR 1RCH4 Fixed Eye Pully Zinc | AB3BCJ 1RCH42"-Zinc Plated480 lbs.2"1/2"--€9.66
APPROVED VENDOR 1RCH8 Fixed Eye Pully Chrome | AB3BCN 1RCH82 1/2"-Zinc Plated550 lbs.2 1/2"1/2"--€10.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1RCJ3 Fixed Eye Pully Chrome
€17.88 /unit