Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1PYT7 Chrome-plated Brass Ball Valve Inline Fnpt 3/8 In | AB2ZKC

APPROVED VENDOR 107-822-CP Chrome-plated Brass Ball Valve Inline Fnpt 3/8 In

Item: AB2ZKC Model: 107-822-CPCross Ref: 1PYT7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball FinishChrome Plated
Ball MaterialBrass
Ball Valve Product GroupManual
Body StyleInline
Connection TypeFNPT x FNPT
Handle MaterialSteel, Vinyl
Handle TypeLever
Max. Pressure900 psi
Max. Steam Pressure150 psi WSP
Number Of Pieces2
Pipe Size3/8"
PortFull
Seat MaterialPTFE
Stem MaterialBrass
Stem TypeBlowout Proof
Temp. Range-40°F to +400°F
3-a ComplianceNot Rated
Ball Port StyleFull Port
Body MaterialChrome-Plated Brass
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 23/8"
Connection Type - Side 1IPS
Connection Type - Side 2IPS
HandleLever
Handle ColorRed
Max. Pressure (combustible Gas)Not Rated
Nominal Valve Size3/8"
Overall Length4.33"
Seal MaterialPTFE
StandardsANSI Z21.15/CSA 9.1, ASME B16.33, ASME B16.44, FM 1140, MHKZ, YQNZ, YRBX, YRPV, YSDT
Valve Body StyleStraight
Vented Ball ValveNon Vented

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)6.35
Ship length (cm)16
Ship width (cm)12.19
HS code8481801085
Country of OriginCN

Product Variants

ProductModelBall MaterialHandle MaterialPipe SizeConnection TypeMax. PressureSeat MaterialStem MaterialMax. Steam PressurePrice
APPROVED VENDOR 1PYT6 Chrome-plated Brass Ball Valve Inline Fnpt 1/4 In | AB2ZKB 107-821-CPBrassSteel, Vinyl1/4"FNPT x FNPT900 psiPTFEBrass150 psi WSP€10.46
APPROVED VENDOR 1PYT8 Chrome-plated Brass Ball Valve Inline Fnpt 1/2 In | AB2ZKD 107-823-CPBrassSteel, Vinyl1/2"FNPT x FNPT900 psiPTFEBrass150 psi WSP€11.97
APPROVED VENDOR 1PYT9 Chrome-plated Brass Ball Valve Inline Fnpt 3/4 In | AB2ZKE 1PYT9BrassSteel, Vinyl3/4"FNPT x FNPT900 psiPTFEBrass150 psi WSP€23.86
APPROVED VENDOR 1PYU1 Chrome-plated Brass Ball Valve Inline Fnpt 1 In | AB2ZKF 107-825-CPBrassSteel, Vinyl1"FNPT x FNPT900 psiPTFEBrass150 psi WSP€34.68
APPROVED VENDOR 1PYU2 Chrome-plated Brass Ball Valve Inline Fnpt 1-1/4 In | AB2ZKG 107-826-CPBrassStainless Steel, Vinyl1 1/4"FNPT x FNPT900 psiPTFEBrass150 psi WSP€62.51
APPROVED VENDOR 1PYU3 Chrome-plated Brass Ball Valve Inline Fnpt 1-1/2 In | AB2ZKH 107-827-CPBrassStainless Steel, Vinyl1 1/2"FNPT x FNPT900 psiPTFEBrass150 psi WSP€81.10
APPROVED VENDOR 1PYU4 Chrome-plated Brass Ball Valve Inline Fnpt 2 In | AB2ZKJ 107-828-CPBrassStainless Steel, Vinyl2"FNPT x FNPT900 psiPTFEBrass150 psi WSP€113.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 107-822-CP Chrome-plated Brass Ball Valve Inline Fnpt 3/8 In
€11.07 /unit