Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1PRX5 Machine Screw Hex 8-32 x 3/4 L - Pack Of 100 | AB2YEK

APPROVED VENDOR 1PRX5 Machine Screw, 8-32 Thread Size, SS, 3/4 In Lg., 100 Pk

Item: AB2YEK Model: 1PRX5
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.27 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
ClassClass 2A
Drive Size1/4"
Drive TypeExternal Hex
FinishPlain
GradeGrade 18-8
HardnessRockwell B70
Head Dia.1/4"
Head Height0.11"
Head TypeHex Socket
Length3/4"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength60000 psi
Thread DirectionRight Hand
Thread Length3/4"
Thread Size#8-32
Thread StyleFully Threaded
Thread TypeCoarse
TypeStandard Machine Screw
Dimensional StandardsASME B18.6.3
DriveExternal Hex
Fastener Length3/4"
Head Width1/4"
Machine Screw TypeStandard Machine Screw
Minimum Head Height0.109"
Rockwell HardnessB70
Screw Size#8
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)3.56
Ship length (cm)6.86
Ship width (cm)5.33
HS code7318154000
Country of OriginTW

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Thread LengthDrive SizeTensile StrengthClassPkg. Qty.Price
APPROVED VENDOR 1PRV9 Machine Screw Hex 4-40 x 1/2 L - Pack Of 100 | AB2YDV 1PRV9#4-400.06"Coarse0.188"1/2"3/16"60000 psiClass 2A100€18.13
APPROVED VENDOR 1PRW2 Machine Screw Hex 6-32 x 1/4 L - Pack Of 100 | AB2YDX 1PRW2#6-320.093"Coarse1/4"1/4"1/4"60000 psiClass 2A100€12.24
APPROVED VENDOR 1PRW3 Machine Screw Hex 6-32 x 5/16 L - Pack Of 100 | AB2YDY 1PRW3#6-320.093"Coarse1/4"5/16"1/4"60000 psiClass 2A100€15.19
APPROVED VENDOR 1PRW4 Machine Screw Hex 6-32 x 3/8 L - Pack Of 100 | AB2YDZ U51016.013.0037#6-320.093"Coarse0.262"3/8"1/4"60000 psi-100€14.92
APPROVED VENDOR 1PRW5 Machine Screw Hex 6-32 x 1/2 L - Pack Of 100 | AB2YEA 1PRW5#6-320.093"Coarse1/4"1/2"1/4"60000 psiClass 2A100€21.58
APPROVED VENDOR 1PRW6 Machine Screw Hex 6-32 x 5/8 L - Pack Of 100 | AB2YEB 1PRW6#6-320.093"Coarse1/4"5/8"1/4"60000 psiClass 2A100€27.80
APPROVED VENDOR 1PRW7 Machine Screw Hex 6-32 x 3/4 L - Pack Of 100 | AB2YEC 1PRW7#6-320.093"Coarse1/4"3/4"1/4"60000 psiClass 2A100€29.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1PRX5 Machine Screw, 8-32 Thread Size, SS, 3/4 In Lg., 100 Pk
€20.27 /pack