Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1PPB6 Slip Nut Plastic Pipe Diameter 1 1/4 Inch - Pack Of 10 | AB2XVN

APPROVED VENDOR 1PPB6 Slip Nut Plastic Pipe Diameter 1 1/4 Inch - Pack Of 10

Item: AB2XVN Model: 1PPB6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.18 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSlip-Nut And Washer
ColorWhite
ConnectionSlip Joint
Connection TypeSlip Joint
MaterialPolypropylene
Pipe Dia.1 1/4"
TypeLavatory
Fits Pipe Size1 1/4"
Includes(10) 1 1/4" Nuts, (10) 1 1/4" Washers
Product TypeNut, Washer
Thread Size1-1/4"-11.5

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)5.08
Ship length (cm)13.97
Ship width (cm)11.18
HS code3917400090
Country of OriginTW

Product Variants

ProductModelTypePipe Dia.MaterialConnection TypeConnectionColorPkg. Qty.Price
APPROVED VENDOR 1PPB7 Slip Nut Plastic Pipe Diameter 1 1/2 Inch - Pack Of 10 | AB2XVP 1PPB7Kitchen1 1/2", 1 1/4"PolypropyleneSlip JointSlip JointWhite10€9.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1PPB6 Slip Nut Plastic Pipe Diameter 1 1/4 Inch - Pack Of 10
€9.18 /pack