Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1PNU4 Tee Pipe Diameter 1 1/2 Inch Slip Connection | AB2XRR

APPROVED VENDOR 1PNU4 Tee Pipe Diameter 1 1/2 Inch Slip Connection

Item: AB2XRR Model: 1PNU4
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee
ConnectionSlip
FinishChrome Plated
Length3 1/4"
MaterialBrass
Pipe Size1 1/2", 1 1/4"
TypeKitchen/Lavatory

Shipping Info:

Ship weight (kg) 0.3555
Ship height (cm)9.14
Ship length (cm)9.91
Ship width (cm)5.59
HS code7412200045
Country of OriginCN

Product Variants

ProductModelPipe SizeMaterialConnection TypeConnectionTypeOutside Dia.Temp. RangeFinishPrice
APPROVED VENDOR 1PPA4 Tee Polypropylene Pipe Diameter 1 1/2 In | AB2XVB 1PPA41 1/2", 1 1/4"Polypropylene-SlipKitchen/Lavatory---€3.37
APPROVED VENDOR 22UL16 Tee 1/8 Inch Brass | AB7EYK 22UL161/8"-FNPT--1/8"-20°F to +400°F-€7.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1PNU4 Tee Pipe Diameter 1 1/2 Inch Slip Connection
€19.63 /unit