Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1NY13 Split Lock Washer 0.322 Id - Pack Of 100 | AB2UWA

APPROVED VENDOR 1NY13 Split Lock Washer, 5/16 In Fits Bolt Size, 0.457 In O.D., 100 Pk

Item: AB2UWA Model: 1NY13
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.73 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Lock Washer
ClassNot Applicable
FinishPlain
Fits Bolt Sizes5/16"
GradeGrade 18-8
HardnessRockwell C35
Inside Dia.0.322"
MaterialStainless Steel
Outside Dia.0.457"
System Of MeasurementImperial
Thickness0.0938"
TypeSplit Lock
For Screw Size5/16"
Inside Diameter0.322"
Lock Washer TypeSplit Lock
Maximum Thickness0.093"
Minimum Thickness0.093"
Outside Diameter0.457"
Rockwell HardnessC35

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)3.05
Ship length (cm)6.86
Ship width (cm)5.33
HS code7318210090
Country of OriginUS

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.HardnessThicknessThickness ToleranceClassColorPkg. Qty.Price
APPROVED VENDOR U51450.112.0001 Split Lock Washer Standard 18-8 Stainless Steel 1-1/8in Pk5 | AA8RJB 19NP80 U51450.112.00011 1/8"1.129"1.847"Rockwell C350.281"-Not Applicable-5€8.55
APPROVED VENDOR U51450.125.0001 Split Lock Washer Standard 18-8 Stainless Steel 1-1/4in Pk5 | AA8RJC 19NP81 U51450.125.00011 1/4"1.254"2.036"Rockwell C350.312"-Not Applicable-5€29.84
APPROVED VENDOR U51450.150.0001 Split Lock Washer Standard 18-8 Stainless Steel 1-1/2 Inch Pk5 | AA8RJD 19NP82 U51450.150.00011 1/2"1.504"2.419"Rockwell C353/8"-Not Applicable-5€38.71
APPROVED VENDOR 1NY12 Split Lock Washer 0.260 Id - Pack Of 100 | AB2UVZ 1NY121/4"0.26"0.363"Rockwell C350.0781"-Not Applicable-100€11.03
APPROVED VENDOR 1NY14 Split Lock Washer 0.385 ID - Pack of 100 | AB2UWB 1NY143/8"0.385"0.55"Rockwell C351/8"-Not Applicable-100€35.64
APPROVED VENDOR 1NY83 Split Lock Washer 0.094 Id - Pack Of 1000 | AB2UXV 1NY83#23/32"0.172"Rockwell C350.02"-Not Applicable-1€15.38
APPROVED VENDOR 1NY84 Split Lock Washer 0.094 Id - Pack Of 100 | AB2UXW 1NY84#23/32"0.172"Rockwell C350.02"-Not Applicable-100€3.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1NY13 Split Lock Washer, 5/16 In Fits Bolt Size, 0.457 In O.D., 100 Pk
€20.73 /pack