Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1NXA1 Semi-pneumatic Lawn Mower Wheel 6 Inch 55 Lb | AB2UUE

APPROVED VENDOR 1NXA1 Semi-pneumatic Lawn Mower Wheel 6 Inch 55 Lb

Item: AB2UUE Model: 1NXA1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemi-Pneumatic Lawn Mower Wheel
Bore Dia.1/2"
Bore MaterialBronze
Bore TypePlain
Capacity55 lbs.
Caster Load Rating Range0 lbs. to 299 lbs.
FinishPowder Coat
Fits Axle1/2"
Frame FinishPowder Coated
Hub ColorSilver
Hub MaterialSteel
Hub TypeOffset
Hub Width1 3/8"
Load Rating55 lbs.
Tire Rim Dia.4"
Tire Sidewall No.6X1.5
Tire Thickness1.406"
TreadDiamond
Wheel BearingsBronze Plain Bore
Wheel Dia.6"
Wheel Width1 1/2"

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)3.81
Ship length (cm)15.24
Ship width (cm)15.24
HS code8433901000
Country of OriginCN

Product Details:

    • Tread Color (Black)

Product Variants

ProductModelWheel Dia.Wheel WidthLoad RatingTreadCaster Load Rating RangeWheel Bearing TypePrice
APPROVED VENDOR 1NXA2 Semi-pneumatic Lawn Mower Wheel 6 Inch 50 Lb | AB2UUF 1NXA26"1 1/2"50 lbs.Diamond0 lbs. to 299 lbs.Ball€6.81
APPROVED VENDOR 1NXA3 Semi-pneumatic Lawn Mower Wheel 7 Inch 55 Lb | AB2UUG 1NXA37"1 1/2"55 lbs.Diamond0 lbs. to 299 lbs.-€8.68
APPROVED VENDOR 1NXA4 Semi-pneumatic Lawn Mower Wheel 8 Inch 55 Lb | AB2UUH 1NXA48"1 3/4"55 lbs.Diamond0 lbs. to 299 lbs.-€10.98
APPROVED VENDOR 1NXA5 Semi-pneumatic Lawn Mower Wheel 8 Inch 60 Lb | AB2UUJ 1NXA58"1 3/4"60 lbs.Diamond0 lbs. to 299 lbs.Ball€12.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1NXA1 Semi-pneumatic Lawn Mower Wheel 6 Inch 55 Lb
€9.46 /unit