APPROVED VENDOR 1NWX6 Tire 2 Ply 13 x 3.5 Inch | AB2UTF

APPROVED VENDOR 1NWX6 Tire 2 Ply 13 x 3.5 Inch

Item: AB2UTF Model: 1NWX6
In Stock

Get it by Tuesday, Jun 10

€21.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Tire, 13 x 3.5"
Accessory Type13" x 3.5"
Tire Sidewall No.4.00-6
Tire Dia.13"
Tire StyleInner Tube
TreadRibbed
Valve Stem StyleStraight Stem
Wheel/tread MaterialRubber

Shipping Info:

Ship weight (kg) 0.927
Ship height (cm)36.2
Ship length (cm)71.76
Ship width (cm)38.1
HS code4011938000
Country of OriginCN

Product Variants

ProductModelAccessory TypePrice
APPROVED VENDOR 1NWX3 Tire 2 Ply 10x3.5 Inch | AB2UTC 1NWX310" x 3.5"€16.48
APPROVED VENDOR 1NWX5 Tire 2 Ply 12 x 3.5 Inch | AB2UTE 1NWX512" x 3.5"€23.32
APPROVED VENDOR 1NWX8 Tire 2 Ply 16 x 4 Inch | AB2UTH 1NWX816" x 4"€18.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1NWX6 Tire 2 Ply 13 x 3.5 Inch
€21.94 /unit