Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1NWL4 Swivel Plate Caster 5 Inch Diameter | AB2UPK

APPROVED VENDOR 1NWL4 Swivel Plate Caster 5 Inch Diameter

Item: AB2UPK Model: 1NWL4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel Plate Caster
Bearing TypeDouble Ball
Caster Brake IncludedNo
Caster Load Rating Range1000 lbs. to 2999 lbs.
Caster MaterialCast Iron
Caster Product GroupSwivel Caster
Caster TypeSwivel
Caster Wheel MaterialCast Iron
Caster Wheel ShapeStandard
Core ColorGray
Core MaterialCast Iron
Frame FinishZinc Plated
Frame MaterialSteel
Hole PatternB
Inside Bolt Hole Spacing3" x 3"
Load Rating1000 lbs.
Lock TypeNo Lock Included
Mounting Bolt Dia.3/8"
Number Of Wheels1
Outside Bolt Hole Spacing2 5/8" x 3 5/8"
Overall Height6 1/2"
Plate Size4" x 4 1/2"
Plate Thickness1/4"
Plate TypeB
Raceway TypeDouble Ball Hardened
Wheel Bearing TypeRoller
Wheel BearingsRoller
Wheel ColorGray
Wheel Diameter5"
Wheel MaterialCast Iron
Wheel Width2"
ApplicationDollies, Floor Trucks, Material Handling Containers, Platform Trucks, Shop Carts, Warehouse Trucks, Waste Disposal Trucks
Caster Brake TypeNo Brake Included
Caster Frame MaterialSteel
Caster Sub-typeSwivel
IncludesTop Grease Seal
Includes Thread GuardsNo
Mounting Height6 1/2"
Mounting Plate Bolt Hole PatternB
Mounting Plate Size4" x 4 1/2"
Mounting Plate Size & Bolt Hole Pattern4" x 4 1/2" ( B )
Non-markingYes
Number Of Mounting Holes4
Replacement WheelCA0520112G
StandardsANSI ICWM
Swivel ConstructionKingpin
Swivel Lock TypeNo Lock Included
Swivel Raceway TypeDouble Ball
Tread ShapeStandard
Wheel Core MaterialCast Iron
Wheel Dia.5"
Wheel/tread ColorGray
Wheel/tread Hardness145 BHN
Wheel/tread Hardness RatingExtra Hard
Wheel/tread MaterialIron

Shipping Info:

Ship weight (kg) 3.4875
Ship height (cm)10.16
Ship length (cm)18.8
Ship width (cm)15.24
HS code8716903000
Country of OriginCN

Product Variants

ProductModelInside Bolt Hole SpacingOutside Bolt Hole SpacingWheel WidthCaster Load Rating RangeLoad RatingWheel Bearing TypeFrame FinishCore ColorPrice
APPROVED VENDOR 1G095 Swivel Plate Caster 250 Lb 3-1/2 Inch Diameter | AA9VDR 1G0951 3/4" x 2 5/8"1 3/4" x 3"1 1/4"0 lbs. to 299 lbs.250 lbs.BallZinc PlatedGray€14.68
APPROVED VENDOR 1G096 Swivel Plate Caster 250 Lb 4 Inch Diameter | AA9VDT 1G0961 3/4" x 2 5/8"1 3/4" x 3"1 1/4"0 lbs. to 299 lbs.250 lbs.BallZinc PlatedGray€15.13
APPROVED VENDOR 1G097 Swivel Plate Caster 250 Lb 5 Inch Diameter | AA9VDU 1G0971 3/4" x 2 5/8"1 3/4" x 3"1 1/4"0 lbs. to 299 lbs.250 lbs.BallZinc PlatedGray€16.77
APPROVED VENDOR 1G190 Swivel Plate Caster 154 Lb 3 Inch Diameter | AA9VEE 1G1901 3/4" x 3"1 3/4" x 3"1 1/4"0 lbs. to 299 lbs.154 lbs.Plain BoreZinc PlatedGray€9.17
APPROVED VENDOR 1G191 Swivel Plate Caster 176 Lb 4 Inch Diameter | AA9VEF 1G1911 3/4" x 3"1 3/4" x 3"1 1/4"0 lbs. to 299 lbs.176 lbs.Plain BoreZinc PlatedGray€14.33
APPROVED VENDOR 1G192 Swivel Plate Caster 198 Lb 5 Inch Diameter | AA9VEG 1G1921 3/4" x 3"1 3/4" x 3"1 1/4"0 lbs. to 299 lbs.198 lbs.Plain BoreZinc PlatedGray€12.54
APPROVED VENDOR 1G196 Swivel Plate Caster 176 Lb 3 Inch Diameter | AA9VEL 1G1961 3/4" x 3"1 3/4" x 3"1 1/4"0 lbs. to 299 lbs.176 lbs.Plain BoreZinc PlatedGray€9.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1NWL4 Swivel Plate Caster 5 Inch Diameter
€39.74 /unit