Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1NWC1 Caster Wheel 2000 Lb. 6 D x 2-1/2 Inch | AB2ULM

APPROVED VENDOR 1NWC1 Caster Wheel 2000 Lb. 6 D x 2-1/2 Inch

Item: AB2ULM Model: 1NWC1
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€73.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCaster Wheel
Bore Dia.3/4"
Caster Load Rating Range300 lbs. to 999 lbs.
Caster MaterialCast Iron
Caster Wheel MaterialCast Iron
Core ColorBlack
Core MaterialCast Iron
Durometer Rating145 Brinell
Fits Axle3/4"
Hub Length2 3/4"
Hub Width2.688"
Load Rating2000 lbs.
Replacement ForMfr. No. 46VGW0625SG, 46VGW0625RG
Spanner BushingNo
Temp. Range+14°F to +170°F
Wheel Bearing TypeRoller
Wheel ColorBlack
Wheel Dia.6"
Wheel MaterialCast Iron
Wheel Width2 1/2"
For Axle Size3/4"
Includes Spanner BushingNo
Non-markingYes
Tread ShapeV-Groove
Wheel Core MaterialIron
Wheel/tread Hardness RatingExtra Hard
Wheel/tread MaterialIron

Shipping Info:

Ship weight (kg) 4.7947
Ship height (cm)6.6
Ship length (cm)15.24
Ship width (cm)14.73
HS code8716900000
Country of OriginCN

Product Variants

ProductModelWheel MaterialWheel Dia.Wheel WidthTemp. RangeCaster Wheel MaterialCaster Load Rating RangeHub WidthFits AxlePrice
APPROVED VENDOR 1KA81 Caster Wheel 155 Lb. 3-1/2 D x 1-1/4in | AA9ZXR 1KA81Rubber3 1/2"1 1/4"+14°F to +150°FRubber0 lbs. to 299 lbs.1 1/2"3/8"€3.53
APPROVED VENDOR 1KA89 Caster Wheel 250 Lb. 3-1/2 D x 1-1/4in | AA9ZXX 1KA89Polyurethane3 1/2"1 1/4"+14°F to +150°FPolyurethane0 lbs. to 299 lbs.1 1/2"3/8"€7.92
APPROVED VENDOR 1KA93 Caster Wheel 715 Lb. 2-9/16 D x 1-3/8in | AA9ZYA 1KA93Rubber4"1 1/4"+14°F to +150°FRubber0 lbs. to 299 lbs.1 1/2"3/8"€5.27
APPROVED VENDOR 1KA95 Caster Wheel 990lb. 3-3/8 D x 2-15/16in | AA9ZYB P-PRP-040X013/038DRubber4"1 1/4"+14°F to +150°FRubber0 lbs. to 299 lbs.1 1/2"3/8"€8.79
APPROVED VENDOR 1KA97 Caster Wheel 500 Lb. 3-1/2 D x 1-7/16in | AA9ZYC 1KA97Rubber4"1 1/4"+14°F to +150°FRubber0 lbs. to 299 lbs.1 1/2"3/8"€13.95
APPROVED VENDOR 1KA99 Caster Wheel 3000 Lb. 4-1/2 D x 1-5/8in | AA9ZYD 1KA99Polyolefin4"1 1/4"+14°F to +150°FPolyolefin0 lbs. to 299 lbs.1 1/2"3/8"€7.91
APPROVED VENDOR 1KB11 Caster Wheel 1000lb 4-15/16d x 1-7/16in | AB2AFQ 1KB11Polyurethane4"1 1/4"+14°F to +150°FPolyurethane0 lbs. to 299 lbs.1 1/2"3/8"€10.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1NWC1 Caster Wheel 2000 Lb. 6 D x 2-1/2 Inch
€73.47 /unit