Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1NVC9 Swivel Plate Caster 1200 Lb 8 Inch Diameter | AB2UEH

APPROVED VENDOR 1NVC9 Swivel Plate Caster 1200 Lb 8 Inch Diameter

Item: AB2UEH Model: 1NVC9
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€75.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel Plate Caster
Bearing TypeDouble Ball
Caster Brake IncludedNo
Caster Load Rating Range1000 lbs. to 2999 lbs.
Caster MaterialSteel
Caster Product GroupSwivel Caster
Caster TypeSwivel
Caster Wheel MaterialSteel
Caster Wheel ShapeStandard
Core ColorBlack
Core MaterialSteel
Frame FinishZinc Chromate
Frame MaterialSteel
Hole PatternB
Inside Bolt Hole Spacing3" x 3"
Load Rating1200 lbs.
Lock TypeNo Lock Included
Mounting Bolt Dia.3/8"
Number Of Wheels1
Outside Bolt Hole Spacing2 5/8" x 3 5/8"
Overall Height9 1/2"
Plate Size4" x 4 1/2"
Plate Thickness1/4"
Plate TypeB
Raceway TypeDouble Ball Hardened
Wheel Bearing TypeRoller
Wheel BearingsRoller
Wheel ColorBlack
Wheel Diameter8"
Wheel MaterialSteel
Wheel Width2"

Shipping Info:

Ship weight (kg) 5.3595
Ship height (cm)24.13
Ship length (cm)20.32
Ship width (cm)10.41
HS code8716903000
Country of OriginCN

Product Variants

ProductModelInside Bolt Hole SpacingOutside Bolt Hole SpacingWheel WidthCaster Load Rating RangeLoad RatingWheel Bearing TypeFrame FinishCore ColorPrice
APPROVED VENDOR 1G095 Swivel Plate Caster 250 Lb 3-1/2 Inch Diameter | AA9VDR 1G0951 3/4" x 2 5/8"1 3/4" x 3"1 1/4"0 lbs. to 299 lbs.250 lbs.BallZinc PlatedGray€14.68
APPROVED VENDOR 1G096 Swivel Plate Caster 250 Lb 4 Inch Diameter | AA9VDT 1G0961 3/4" x 2 5/8"1 3/4" x 3"1 1/4"0 lbs. to 299 lbs.250 lbs.BallZinc PlatedGray€15.13
APPROVED VENDOR 1G097 Swivel Plate Caster 250 Lb 5 Inch Diameter | AA9VDU 1G0971 3/4" x 2 5/8"1 3/4" x 3"1 1/4"0 lbs. to 299 lbs.250 lbs.BallZinc PlatedGray€16.77
APPROVED VENDOR 1G190 Swivel Plate Caster 154 Lb 3 Inch Diameter | AA9VEE 1G1901 3/4" x 3"1 3/4" x 3"1 1/4"0 lbs. to 299 lbs.154 lbs.Plain BoreZinc PlatedGray€9.17
APPROVED VENDOR 1G191 Swivel Plate Caster 176 Lb 4 Inch Diameter | AA9VEF 1G1911 3/4" x 3"1 3/4" x 3"1 1/4"0 lbs. to 299 lbs.176 lbs.Plain BoreZinc PlatedGray€14.33
APPROVED VENDOR 1G192 Swivel Plate Caster 198 Lb 5 Inch Diameter | AA9VEG 1G1921 3/4" x 3"1 3/4" x 3"1 1/4"0 lbs. to 299 lbs.198 lbs.Plain BoreZinc PlatedGray€12.54
APPROVED VENDOR 1G196 Swivel Plate Caster 176 Lb 3 Inch Diameter | AA9VEL 1G1961 3/4" x 3"1 3/4" x 3"1 1/4"0 lbs. to 299 lbs.176 lbs.Plain BoreZinc PlatedGray€9.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1NVC9 Swivel Plate Caster 1200 Lb 8 Inch Diameter
€75.05 /unit