Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1NND3 Rod Acetal White 1 1/2 Inch Diameter x 6 Feet Length | AB2TKU

APPROVED VENDOR 1NND3 Rod Acetal White 1 1/2 Inch Diameter x 6 Feet Length

Item: AB2TKU Model: 1NND3
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€119.41 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod Stock
ColorWhite
Diameter1 1/2"
Diameter Tolerance0" to +0.005"
Length6"
Length Tolerance0" to +0.06"
MaterialAcetal Copolymer
Max. Temp.180°F
Min. Temp. Rating32°F
Tensile Strength9500 psi
TypeGeneral Purpose

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)182.88
Ship length (cm)3.56
Ship width (cm)3.56
HS code3916905000
Country of OriginUS

Product Variants

ProductModelDiameterMaterialColorTensile StrengthMin. Temp. RatingMax. Temp.Price
APPROVED VENDOR 1NMV7 Rod Acetal White 1 Inch Diameter x 1 Feet Length | AB2TJD 1NMV71"Acetal CopolymerWhite9500 psi32°F180°F€10.54
APPROVED VENDOR 1NMV8 Rod Acetal White 1 1/8 Inch Diameter x 1 Feet Length | AB2TJE 1NMV81 1/8"Acetal CopolymerWhite9500 psi32°F180°F€15.32
APPROVED VENDOR 1NMV9 Rod Acetal White 1 1/4 Inch Diameter x 1 Feet Length | AB2TJF 1NMV91 1/4"Acetal CopolymerWhite9500 psi32°F180°F€14.84
APPROVED VENDOR 1NMW1 Rod Acetal White 1 3/8 Inch Diameter x 1 Feet Length | AB2TJG 1NMW11 3/8"Acetal CopolymerWhite9500 psi32°F180°F€20.21
APPROVED VENDOR 1NMW2 Rod Acetal White 1 1/2 Inch Diameter x 1 Feet Length | AB2TJH 1NMW21 1/2"Acetal CopolymerWhite9500 psi32°F180°F€20.62
APPROVED VENDOR 1NMW3 Rod Acetal White 1 5/8 Inch Diameter x 1 Feet Length | AB2TJJ 1NMW31 5/8"Acetal CopolymerWhite9500 psi32°F180°F€28.82
APPROVED VENDOR 1NMW4 Rod Acetal White 1 3/4 Inch Diameter x 1 Feet Length | AB2TJK 1NMW41 3/4"Acetal CopolymerWhite9500 psi32°F180°F€31.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1NND3 Rod Acetal White 1 1/2 Inch Diameter x 6 Feet Length
€119.41 /unit