Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1NMW9 Rod Acetal White 2 3/8 Inch Diameter x 1 Feet Length | AB2TJQ

APPROVED VENDOR 1NMW9 Rod Acetal White 2 3/8 Inch Diameter x 1 Feet Length

Item: AB2TJQ Model: 1NMW9
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€77.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod Stock
ColorWhite
Diameter2 3/8"
Diameter Tolerance0" to +0.015"
Length1"
Length Tolerance0" to +0.06"
MaterialAcetal Copolymer
Max. Temp.180°F
Min. Temp. Rating32°F
Tensile Strength9500 psi
TypeGeneral Purpose
Friction RatingVery Slippery
GradeStandard
Impact Strength RatingPoor
MachinabilityExcellent
Plastic ClarityOpaque
Plastic Diameter Tolerance+0.015"/-0"
Plastic HardnessRockwell M88
Plastic Length1 ft.
ShapeRods
Water Absorption RatingGood
Wear FactorExcellent

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)6.35
Ship length (cm)30.48
Ship width (cm)6.35
HS code3916905000
Country of OriginUS

Product Variants

ProductModelDiameterMaterialColorTensile StrengthMin. Temp. RatingMax. Temp.Price
APPROVED VENDOR 1NMV7 Rod Acetal White 1 Inch Diameter x 1 Feet Length | AB2TJD 1NMV71"Acetal CopolymerWhite9500 psi32°F180°F€10.54
APPROVED VENDOR 1NMV8 Rod Acetal White 1 1/8 Inch Diameter x 1 Feet Length | AB2TJE 1NMV81 1/8"Acetal CopolymerWhite9500 psi32°F180°F€15.32
APPROVED VENDOR 1NMV9 Rod Acetal White 1 1/4 Inch Diameter x 1 Feet Length | AB2TJF 1NMV91 1/4"Acetal CopolymerWhite9500 psi32°F180°F€14.84
APPROVED VENDOR 1NMW1 Rod Acetal White 1 3/8 Inch Diameter x 1 Feet Length | AB2TJG 1NMW11 3/8"Acetal CopolymerWhite9500 psi32°F180°F€20.21
APPROVED VENDOR 1NMW2 Rod Acetal White 1 1/2 Inch Diameter x 1 Feet Length | AB2TJH 1NMW21 1/2"Acetal CopolymerWhite9500 psi32°F180°F€20.62
APPROVED VENDOR 1NMW3 Rod Acetal White 1 5/8 Inch Diameter x 1 Feet Length | AB2TJJ 1NMW31 5/8"Acetal CopolymerWhite9500 psi32°F180°F€28.82
APPROVED VENDOR 1NMW4 Rod Acetal White 1 3/4 Inch Diameter x 1 Feet Length | AB2TJK 1NMW41 3/4"Acetal CopolymerWhite9500 psi32°F180°F€31.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1NMW9 Rod Acetal White 2 3/8 Inch Diameter x 1 Feet Length
€77.71 /unit