Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1NMU1 Sheet Acetal Black 1/2 Inch T 48 x 96 In | AB2TJC

APPROVED VENDOR 1NMU1 Sheet Acetal Black 1/2 Inch T 48 x 96 In

Item: AB2TJC Model: 1NMU1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,544.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Stock
ColorBlack
Length96"
Length Tolerance0" to +1"
MaterialAcetal Copolymer
Material TypeGeneral Purpose
Operating Temp. Range+32°F to +180°F
Tensile Strength9500 psi
Thickness1/2"
Thickness Tolerance0" to +0.025"
Width48"
Width Tolerance0" to +0.5"

Shipping Info:

Ship weight (kg) 4.365
Ship height (cm)0.79
Ship length (cm)121.92
Ship width (cm)30.48
HS code3920995000
Country of OriginUS

Product Variants

ProductModelLength ToleranceWidth ToleranceThickness ToleranceThicknessTensile StrengthOperating Temp. RangeMaterial TypePrice
APPROVED VENDOR 1NLL1 Sheet Acetal White 1/16 T 12 x 12 In | AB2TDX 1NLL10" to +0.06"0" to +06"-0.005" to +0.005"0.063"9500 psi+32°F to +180°FGeneral Purpose€7.63
APPROVED VENDOR 1NLL2 Sheet Acetal White 1/8 Inch T 12 x 12 In | AB2TDY 1NLL20" to +0.06"0" to +06"-0.005" to +0.005"1/8"9500 psi+32°F to +180°FGeneral Purpose€15.17
APPROVED VENDOR 1NLL3 Sheet Acetal White 1/4 Inch T 12 x 12 In | AB2TDZ 556331040" to +0.06"0" to +06"0" to +0.025"1/4"9500 psi+32°F to +180°FGeneral Purpose€36.46
APPROVED VENDOR 1NLL4 Sheet Acetal White 516 Inch T 12 x 12 In | AB2TEA 1NLL40" to +0.06"0" to +06"0" to +0.025"0.313"9500 psi+32°F to +180°FGeneral Purpose€36.46
APPROVED VENDOR 1NLL5 Sheet Acetal White 3/8 Inch T 12 x 12 In | AB2TEB 1NLL50" to +0.06"0" to +06"0" to +0.025"3/8"9500 psi+32°F to +180°FGeneral Purpose€57.30
APPROVED VENDOR 1NLL6 Sheet Acetal White 1/2 Inch T 12 x 12 In | AB2TEC 1NLL60" to +0.06"0" to +06"0" to +0.025"1/2"9500 psi+32°F to +180°FGeneral Purpose€69.87
APPROVED VENDOR 1NLL7 Sheet Acetal White 5/8 Inch T 12 x 12 In | AB2TED 1NLL70" to +0.06"0" to +06"0" to +0.025"5/8"9500 psi+32°F to +180°FGeneral Purpose€93.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1NMU1 Sheet Acetal Black 1/2 Inch T 48 x 96 In
€2,544.33 /unit