Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1NGE1 Bimetal Thermometer 5 Inch Dial 50 To 550f | AB2RFZ

APPROVED VENDOR 1NGE1 Bimetal Thermometer 5 Inch Dial 50 To 550f

Item: AB2RFZ Model: 1NGE1
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€70.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAnalog Dial Thermometer
Accuracy-1% to +1%
AdjustmentsExternal
CaseHermetically Sealed
Case MaterialStainless Steel
Coil MaterialSilicone
Connection LocationBack
Dial Size5"
Sensing ElementBimetal
Stem Dia.1/4"
Stem Length12"
Stem MaterialStainless Steel
Temp. Range+50° to +550°
Window MaterialGlass
ApplicationGeneral Purpose Industrial
Case FeaturesHermetically Sealed
Construction304 Stainless Steel Housing And Stem With Glass Lens
Corrosion ResistantNo
Dial Diameter5"
FunctionsManual Calibration
Glow-in-the-darkNo
Graduations5°F, 2°C
Housing Material304 Stainless Steel
Includes Nist-traceable CertificateNo
Lead FreeNo
Lens MaterialGlass
Long ReachNo
Manufacturer Warranty Length3 yrs.
Maximum Operating PressureNot Rated
Maximum Temperature °c290°C
Maximum Temperature °f550°F
Minimum Temperature °c10°C
Minimum Temperature °f50°F
Process Connection1/2" NPT
ScaleCelsius, Fahrenheit
Scale TypeDial
ShatterproofNo
Stem Diameter0.25"
Temperature Range50°F to 550°F
Thermometer TypeIndustrial Dial Thermometer
Thread GenderMale
Thread Size1/2"
Thread TypeNPT
Vibration ResistantNo

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)37.59
Ship length (cm)13.97
Ship width (cm)13.97
HS code9025198080
Country of OriginCN

Product Variants

ProductModelStem LengthAccuracySensing ElementStem MaterialStem Dia.Window MaterialAdjustmentsCasePrice
APPROVED VENDOR 1NFW6 Bimetal Thermometer 2 Inch Dial 0 To 250f | AB2RDB 1NFW62 1/2"Less Than Or Equal To 40°F: +/- 1.5%41 To 200°F: +/- 1% 201°F: +/- 1.5%BimetalStainless Steel1/4"GlassExternalHermetically Sealed€26.90
APPROVED VENDOR 1NFW7 Bimetal Thermometer 2 Inch Dial 50 To 550f | AB2RDC 1NFW72 1/2"-1% to +1%BimetalStainless Steel1/4"GlassExternalHermetically Sealed€22.33
APPROVED VENDOR 1NFW8 Bimetal Thermometer 2 Inch Dial -20 To 120f | AB2RDD 1NFW84"-1% to +1%BimetalStainless Steel1/4"GlassExternalHermetically Sealed€25.68
APPROVED VENDOR 1NFW9 Bimetal Thermometer 2 Inch Dial 0 To 250f | AB2RDE 1NFW94"-1% to +1%BimetalStainless Steel1/4"GlassExternalHermetically Sealed€28.23
APPROVED VENDOR 1NFX1 Bimetal Thermometer 2 Inch Dial 50 To 550f | AB2RDF 1NFX14"-1% to +1%BimetalStainless Steel1/4"GlassExternalHermetically Sealed€24.20
APPROVED VENDOR 1NFX2 Bimetal Thermometer 2 Inch Dial -20 To 120f | AB2RDG 1NFX26"-1% to +1%BimetalStainless Steel1/4"GlassExternalHermetically Sealed€25.01
APPROVED VENDOR 1NFX3 Bimetal Thermometer 2 Inch Dial 0 To 250f | AB2RDH 1NFX36"-1% to +1%BimetalStainless Steel1/4"GlassExternalHermetically Sealed€35.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1NGE1 Bimetal Thermometer 5 Inch Dial 50 To 550f
€70.08 /unit