Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1NGA2 Bimetal Thermometer 3 Inch Dial 0 To 250f | AB2REL

APPROVED VENDOR 1NGA2 Bimetal Thermometer 3 Inch Dial 0 To 250f

Item: AB2REL Model: 1NGA2
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€73.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAnalog Dial Thermometer
AccuracyLess Than Or Equal To 40°F: +/- 1.5%41 To 200°F: +/- 1% 201°F: +/- 1.5%
AdjustmentsExternal
CaseHermetically Sealed
Case MaterialStainless Steel
Coil MaterialSilicone
Connection LocationAdjustable
Dial Size3"
Sensing ElementBimetal
Stem Dia.1/4"
Stem Length2 1/2"
Stem MaterialStainless Steel
Temp. Range0° to +250°
Window MaterialGlass
ApplicationGeneral Purpose Industrial
Case FeaturesHermetically Sealed
Construction304 Stainless Steel Housing And Stem With Glass Lens
Corrosion ResistantNo
Dial Diameter3"
FunctionsManual Calibration
Glow-in-the-darkNo
Graduations2°F, 1°C
Housing Material304 Stainless Steel
Includes Nist-traceable CertificateNo
Lead FreeNo
Lens MaterialGlass
Long ReachNo
Manufacturer Warranty Length3 yrs.
Maximum Operating PressureNot Rated
Maximum Temperature °c120°C
Maximum Temperature °f250°F
Minimum Temperature °c-20°C
Minimum Temperature °f0°F
Process Connection1/2" NPT
ScaleCelsius, Fahrenheit
Scale TypeDial
ShatterproofNo
Stem Diameter0.25"
Temperature Range0°F to 250°F
Thermometer TypeIndustrial Dial Thermometer
Thread GenderMale
Thread Size1/2"
Thread TypeNPT
Vibration ResistantNo

Shipping Info:

Ship weight (kg) 0.4185
Ship height (cm)22.86
Ship length (cm)9.14
Ship width (cm)9.14
HS code9025198080
Country of OriginCN

Product Details:

    • Horizontal Adjustment Range (0 Degrees to 360 Degrees)
    • Vertical Adjustment Range (0 Degrees to 180 Degrees)

Product Variants

ProductModelStem LengthAccuracySensing ElementStem MaterialStem Dia.Window MaterialAdjustmentsCasePrice
APPROVED VENDOR 1NFW6 Bimetal Thermometer 2 Inch Dial 0 To 250f | AB2RDB 1NFW62 1/2"Less Than Or Equal To 40°F: +/- 1.5%41 To 200°F: +/- 1% 201°F: +/- 1.5%BimetalStainless Steel1/4"GlassExternalHermetically Sealed€26.90
APPROVED VENDOR 1NFW7 Bimetal Thermometer 2 Inch Dial 50 To 550f | AB2RDC 1NFW72 1/2"-1% to +1%BimetalStainless Steel1/4"GlassExternalHermetically Sealed€22.33
APPROVED VENDOR 1NFW8 Bimetal Thermometer 2 Inch Dial -20 To 120f | AB2RDD 1NFW84"-1% to +1%BimetalStainless Steel1/4"GlassExternalHermetically Sealed€25.68
APPROVED VENDOR 1NFW9 Bimetal Thermometer 2 Inch Dial 0 To 250f | AB2RDE 1NFW94"-1% to +1%BimetalStainless Steel1/4"GlassExternalHermetically Sealed€28.23
APPROVED VENDOR 1NFX1 Bimetal Thermometer 2 Inch Dial 50 To 550f | AB2RDF 1NFX14"-1% to +1%BimetalStainless Steel1/4"GlassExternalHermetically Sealed€24.20
APPROVED VENDOR 1NFX2 Bimetal Thermometer 2 Inch Dial -20 To 120f | AB2RDG 1NFX26"-1% to +1%BimetalStainless Steel1/4"GlassExternalHermetically Sealed€25.01
APPROVED VENDOR 1NFX3 Bimetal Thermometer 2 Inch Dial 0 To 250f | AB2RDH 1NFX36"-1% to +1%BimetalStainless Steel1/4"GlassExternalHermetically Sealed€35.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1NGA2 Bimetal Thermometer 3 Inch Dial 0 To 250f
€73.80 /unit