Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1NFZ1 Bimetal Thermometer 3 Inch Dial 50 To 550f | AB2REA

APPROVED VENDOR 1NFZ1 Bimetal Thermometer 3 Inch Dial 50 To 550f

Item: AB2REA Model: 1NFZ1
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAnalog Dial Thermometer
Accuracy-1% to +1%
AdjustmentsExternal
CaseHermetically Sealed
Case MaterialStainless Steel
Coil MaterialSilicone
Connection LocationBack
Dial Size3"
Sensing ElementBimetal
Stem Dia.1/4"
Stem Length6"
Stem MaterialStainless Steel
Temp. Range+50° to +550°
Window MaterialGlass
ApplicationGeneral Purpose Industrial
Case FeaturesHermetically Sealed
Corrosion ResistantNo
Dial Diameter3"
Glow-in-the-darkNo
Includes Nist-traceable CertificateNo
Lead FreeNo
Lens MaterialGlass
Manufacturer Warranty Length3 yrs.
Maximum Operating PressureNot Rated
Scale TypeDial
Thermometer TypeIndustrial Dial Thermometer
Thread GenderMale
Thread Size1/2"
Thread TypeNPT

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)23.37
Ship length (cm)8.89
Ship width (cm)9.14
HS code9025198080
Country of OriginCN

Product Variants

ProductModelStem LengthAccuracySensing ElementStem MaterialStem Dia.Window MaterialAdjustmentsCasePrice
APPROVED VENDOR 1NFW6 Bimetal Thermometer 2 Inch Dial 0 To 250f | AB2RDB 1NFW62 1/2"Less Than Or Equal To 40°F: +/- 1.5%41 To 200°F: +/- 1% 201°F: +/- 1.5%BimetalStainless Steel1/4"GlassExternalHermetically Sealed€26.90
APPROVED VENDOR 1NFW7 Bimetal Thermometer 2 Inch Dial 50 To 550f | AB2RDC 1NFW72 1/2"-1% to +1%BimetalStainless Steel1/4"GlassExternalHermetically Sealed€22.33
APPROVED VENDOR 1NFW8 Bimetal Thermometer 2 Inch Dial -20 To 120f | AB2RDD 1NFW84"-1% to +1%BimetalStainless Steel1/4"GlassExternalHermetically Sealed€25.68
APPROVED VENDOR 1NFW9 Bimetal Thermometer 2 Inch Dial 0 To 250f | AB2RDE 1NFW94"-1% to +1%BimetalStainless Steel1/4"GlassExternalHermetically Sealed€28.23
APPROVED VENDOR 1NFX1 Bimetal Thermometer 2 Inch Dial 50 To 550f | AB2RDF 1NFX14"-1% to +1%BimetalStainless Steel1/4"GlassExternalHermetically Sealed€24.20
APPROVED VENDOR 1NFX2 Bimetal Thermometer 2 Inch Dial -20 To 120f | AB2RDG 1NFX26"-1% to +1%BimetalStainless Steel1/4"GlassExternalHermetically Sealed€25.01
APPROVED VENDOR 1NFX3 Bimetal Thermometer 2 Inch Dial 0 To 250f | AB2RDH 1NFX36"-1% to +1%BimetalStainless Steel1/4"GlassExternalHermetically Sealed€35.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1NFZ1 Bimetal Thermometer 3 Inch Dial 50 To 550f
€56.24 /unit