Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1NDD6 Disc Spring Belleville Steel 0.390 - Pack Of 12 | AB2QKU

APPROVED VENDOR 1NDD6 Disc Spring Belleville Steel 0.390 - Pack Of 12

Item: AB2QKU Model: 1NDD6
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc Spring
Calculated Load @ Flat1528 lbs.
Deflection @ Load0.018"
For Hole Size0.938"
For Rod Size0.375"
Load @ Deflection1053 lbs. to 1425 lbs.
MaterialHigh Carbon Steel
Max. Outside Dia.0.937"
Min. Inside Dia.0.39"
Overall Height0.092"
Thickness0.07"
TypeBelleville
Compatible Hole Diameter15/16"
Compatible Rod Size3/8"
Disc TypeBelleville Spring
Inside Diameter0.39"
Outside Diameter0.94"
StandardsASTM A684
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)1.27
Ship length (cm)8.38
Ship width (cm)5.08
HS code7320905060
Country of OriginUS

Product Variants

ProductModelOverall HeightThicknessCalculated Load @ FlatMaterialFor Hole SizeLoad @ DeflectionGradePkg. Qty.Price
APPROVED VENDOR 1NCT6 Disc Spring Belleville Steel 0.093 - Pack Of 12 | AB2QFJ 1NCT60.013"0.007"10 lbs.High Carbon Steel0.188"5.7 lbs. to 7.8 lbs.-12€12.97
APPROVED VENDOR 1NCT7 Disc Spring Belleville Steel 0.093 - Pack Of 12 | AB2QFK 1NCT70.015"0.01"28 lbs.High Carbon Steel0.188"13 lbs. to 17.6 lbs.-12€9.31
APPROVED VENDOR 1NCT8 Disc Spring Belleville Steel 0.125 - Pack Of 12 | AB2QFL 1NCT80.017"0.009"17 lbs.High Carbon Steel1/4"9.9 lbs. to 13.5 lbs.-12€9.69
APPROVED VENDOR 1NCT9 Disc Spring Belleville Steel 0.125 - Pack Of 12 | AB2QFM 1NCT90.02"0.013"48 lbs.High Carbon Steel1/4"22-30V-12€12.24
APPROVED VENDOR 1NCU1 Disc Spring Belleville Steel 0.125 - Pack Of 12 | AB2QFN 1NCU10.028"0.019"73 lbs.High Carbon Steel3/8"35.3 lbs. to 47.7 lbs.-12€18.70
APPROVED VENDOR 1NCU2 Disc Spring Belleville Steel 0.138 - Pack Of 12 | AB2QFP 1NCU20.02"0.01"23 lbs.High Carbon Steel0.281"12.8 lbs. to 17.3 lbs.-12€11.46
APPROVED VENDOR 1NCU3 Disc Spring Belleville Steel 0.138 - Pack Of 12 | AB2QFQ 1NCU30.021"0.013"43 lbs.High Carbon Steel0.281"21 lbs. to 28 lbs.-12€9.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1NDD6 Disc Spring Belleville Steel 0.390 - Pack Of 12
€15.34 /unit