Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1NCV2 Disc Spring Belleville Steel 0.164 - Pack Of 12 | AB2QFZ

APPROVED VENDOR 1NCV2 Disc Spring Belleville Steel 0.164 - Pack Of 12

Item: AB2QFZ Model: 1NCV2
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc Spring
Calculated Load @ Flat93 lbs.
Deflection @ Load0.005"
For Hole Size0.344"
For Rod Size0.164"
Load @ Deflection45 lbs. to 65 lbs.
MaterialHigh Carbon Steel
Max. Outside Dia.0.343"
Min. Inside Dia.0.164"
Overall Height0.028"
Thickness0.019"
TypeBelleville
Compatible Hole Diameter11/32"
Compatible Rod Size5/32"
Disc TypeBelleville Spring
Inside Diameter0.16"
Outside Diameter0.34"
StandardsASTM A684
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.25
Ship length (cm)5.08
Ship width (cm)5.08
HS code7320905060
Country of OriginUS

Product Variants

ProductModelOverall HeightThicknessCalculated Load @ FlatMaterialFor Hole SizeLoad @ DeflectionGradePkg. Qty.Price
APPROVED VENDOR 1NCT6 Disc Spring Belleville Steel 0.093 - Pack Of 12 | AB2QFJ 1NCT60.013"0.007"10 lbs.High Carbon Steel0.188"5.7 lbs. to 7.8 lbs.-12€12.97
APPROVED VENDOR 1NCT7 Disc Spring Belleville Steel 0.093 - Pack Of 12 | AB2QFK 1NCT70.015"0.01"28 lbs.High Carbon Steel0.188"13 lbs. to 17.6 lbs.-12€9.31
APPROVED VENDOR 1NCT8 Disc Spring Belleville Steel 0.125 - Pack Of 12 | AB2QFL 1NCT80.017"0.009"17 lbs.High Carbon Steel1/4"9.9 lbs. to 13.5 lbs.-12€9.69
APPROVED VENDOR 1NCT9 Disc Spring Belleville Steel 0.125 - Pack Of 12 | AB2QFM 1NCT90.02"0.013"48 lbs.High Carbon Steel1/4"22-30V-12€12.24
APPROVED VENDOR 1NCU1 Disc Spring Belleville Steel 0.125 - Pack Of 12 | AB2QFN 1NCU10.028"0.019"73 lbs.High Carbon Steel3/8"35.3 lbs. to 47.7 lbs.-12€18.70
APPROVED VENDOR 1NCU2 Disc Spring Belleville Steel 0.138 - Pack Of 12 | AB2QFP 1NCU20.02"0.01"23 lbs.High Carbon Steel0.281"12.8 lbs. to 17.3 lbs.-12€11.46
APPROVED VENDOR 1NCU3 Disc Spring Belleville Steel 0.138 - Pack Of 12 | AB2QFQ 1NCU30.021"0.013"43 lbs.High Carbon Steel0.281"21 lbs. to 28 lbs.-12€9.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1NCV2 Disc Spring Belleville Steel 0.164 - Pack Of 12
€9.82 /unit