Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1NCP4 Compression Spring 1 1/2 x 0.038 Inch - Pack Of 5 | AB2QEM

APPROVED VENDOR 1NCP4 Compression Spring 1 1/2 x 0.038 Inch - Pack Of 5

Item: AB2QEM Model: 1NCP4
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
Deflection @ Load0.82"
End TypeClosed, Grounded
FinishPlain
Free Length1.5"
GradeGrade 302
Inner Dia.0.28"
Load Capacity6.15 lbs.
MaterialStainless Steel
Number Of Coils (turns)9.98
Operating Temp. RangeNot Rated
Outer Dia.0.36"
Solid Length0.48"
Spring Rate (stiffness)7.83 lbs./in.
Spring ShapeCylindrical
System Of MeasurementImperial
TypePrecision
Wire Dia.0.04"
Wire TypeRound
Inside Diameter0.28"
Outside Diameter0.36"
Product TypeCompression Spring
Solid Height12/25"
Spring Rate7.83 lbs.-in.
StandardsASTM A313
Total Active Coils9.98
Wire Diameter0.04"

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.79
Ship length (cm)3.81
Ship width (cm)2.79
HS code7320201000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1NCP4 Compression Spring 1 1/2 x 0.038 Inch - Pack Of 5
€9.24 /unit