Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1NCL2 Compression Spring 7/8 x 0.045 Inch - Pack Of 5 | AB2QDQ

APPROVED VENDOR 1NCL2 Compression Spring 7/8 x 0.045 Inch - Pack Of 5

Item: AB2QDQ Model: 1NCL2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
Deflection @ Load0.47"
End TypeClosed, Grounded
FinishPlain
Free Length0.875"
GradeGrade 302
Inner Dia.0.39"
Load Capacity7.44 lbs.
MaterialStainless Steel
Number Of Coils (turns)3.77
Operating Temp. RangeNot Rated
Outer Dia.0.48"
Solid Length0.27"
Spring Rate (stiffness)16.52 lbs./in.
Spring ShapeCylindrical
System Of MeasurementImperial
TypePrecision
Wire Dia.0.05"
Wire TypeRound
Inside Diameter0.39"
Outside Diameter0.48"
Product TypeCompression Spring
Solid Height0.27"
Spring Rate16.52 lbs.-in.
StandardsASTM A313
Total Active Coils3.77
Wire Diameter0.05"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
HS code7320205045
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1NCL2 Compression Spring 7/8 x 0.045 Inch - Pack Of 5
€9.77 /unit