Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1NCG2 Compression Spring 2 x 0.072 Inch - Pack Of 5 | AB2QCB

APPROVED VENDOR 1NCG2 Compression Spring, 20 lbs/In Stiffness Rate, 22.6 lbs Load Capacity, Spring Wire

Item: AB2QCB Model: 1NCG2
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
Deflection @ Load1.13"
End TypeClosed, Grounded
FinishZinc Plated
Free Length2"
Inner Dia.0.58"
Load Capacity22.6 lbs.
MaterialSpring Wire
Number Of Coils (turns)7.1
Operating Temp. RangeNot Rated
Outer Dia.0.72"
Solid Length0.69"
Spring Rate (stiffness)20 lbs./in.
Spring ShapeCylindrical
System Of MeasurementImperial
TypePrecision
Wire Dia.0.07"
Wire TypeRound
Inside Diameter0.58"
Outside Diameter0.72"
Product TypeCompression Spring
Solid Height0.69"
Spring Rate20 lbs.-in.
StandardsASTM A228
Total Active Coils7.1
Wire Diameter0.07"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.79
Ship length (cm)5.08
Ship width (cm)2.79
HS code7320201000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1NCG2 Compression Spring, 20 lbs/In Stiffness Rate, 22.6 lbs Load Capacity, Spring Wire
€7.56 /unit