Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1NCE5 Compression Spring 1 1/2 x 0.042 Inch - Pack Of 5 | AB2QBK

APPROVED VENDOR 1NCE5 Compression Spring 1 1/2 x 0.042 Inch - Pack Of 5

Item: AB2QBK Model: 1NCE5
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
Deflection @ Load0.8"
End TypeClosed, Grounded
FinishZinc Plated
Free Length1.5"
Inner Dia.0.34"
Load Capacity8.4 lbs.
MaterialSpring Wire
Number Of Coils (turns)7.89
Operating Temp. RangeNot Rated
Outer Dia.0.42"
Solid Length0.44"
Spring Rate (stiffness)10.5 lbs./in.
Spring ShapeCylindrical
System Of MeasurementImperial
TypePrecision
Wire Dia.0.04"
Wire TypeRound

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.79
Ship length (cm)3.81
Ship width (cm)2.79
HS code7320201000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1NCE5 Compression Spring 1 1/2 x 0.042 Inch - Pack Of 5
€6.72 /unit