Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1NCD6 Compression Spring 1 1/2 x 0.038 Inch - Pack Of 5 | AB2QBB

APPROVED VENDOR 1NCD6 Compression Spring, 13.5 lbs/In Stiffness Rate, 8.78 lbs Load Capacity, Spring Wire

Item: AB2QBB Model: 1NCD6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
Deflection @ Load0.65"
End TypeClosed, Grounded
FinishZinc Plated
Free Length1.5"
Inner Dia.0.22"
Load Capacity8.78 lbs.
MaterialSpring Wire
Number Of Coils (turns)12.35
Operating Temp. RangeNot Rated
Outer Dia.0.3"
Solid Length0.57"
Spring Rate (stiffness)13.5 lbs./in.
Spring ShapeCylindrical
System Of MeasurementImperial
TypePrecision
Wire Dia.0.04"
Wire TypeRound
Inside Diameter0.22"
Outside Diameter0.3"
Product TypeCompression Spring
Solid Height0.57"
Spring Rate13.5 lbs.-in.
StandardsASTM A228
Total Active Coils12.35
Wire Diameter0.04"

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.79
Ship length (cm)3.81
Ship width (cm)2.79
HS code7320205045
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1NCD6 Compression Spring, 13.5 lbs/In Stiffness Rate, 8.78 lbs Load Capacity, Spring Wire
€8.61 /unit