Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1NCB6 Compression Spring 7/8 x 0.047 Inch - Pack Of 5 | AB2QAG

APPROVED VENDOR 1NCB6 Compression Spring, 28 lbs/In Stiffness Rate, 11.48 lbs Load Capacity, Carbon Steel

Item: AB2QAG Model: 1NCB6
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.32 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
Deflection @ Load0.41"
End TypeClosed, Grounded
FinishPlain
Free Length0.875"
Inner Dia.0.33"
Load Capacity11.48 lbs.
MaterialCarbon Steel
Number Of Coils (turns)4.83
Operating Temp. RangeNot Rated
Outer Dia.0.42"
Solid Length0.33"
Spring Rate (stiffness)28 lbs./in.
Spring ShapeCylindrical
System Of MeasurementImperial
TypePrecision
Wire Dia.0.047"
Wire TypeRound

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
HS code7320205045
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1NCB6 Compression Spring, 28 lbs/In Stiffness Rate, 11.48 lbs Load Capacity, Carbon Steel
€6.32 /pack