Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1NBX5 Compression Spring Stock 12 Inch Length - Pack Of 3 | AB2PYQ

APPROVED VENDOR 1NBX5 Compression Spring, 6.6 lbs/In Stiffness Rate, Steel, 12 In Length, 0.48 In Inner Dia.

Item: AB2PYQ Model: 1NBX5
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
Constant335.3
End TypeClosed, Not Grounded
FinishGalvanized
Free Length12"
Inner Dia.0.48"
Load CapacityNot Rated
MaterialSteel
Number Of Coils (turns)50.8
Operating Temp. RangeNot Rated
Outer Dia.0.64"
Spring Rate (stiffness)6.6 lbs./in.
Spring ShapeCylindrical
System Of MeasurementImperial
TypeCut To Length
Wire Dia.0.08"
Wire TypeRound
Inside Diameter0.48"
Outside Diameter0.64"
Product TypeCompression Spring
Spring Rate6.6 lbs.-in.
StandardsASTM A227
Total Active Coils50.8
Wire Diameter0.08"

Shipping Info:

Ship weight (kg) 0.1935
Ship height (cm)2.79
Ship length (cm)30.48
Ship width (cm)2.79
HS code7320201000
Country of OriginUS

Product Details:

    • Coils Per Inch (4.25)
    • Constant (335.3)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1NBX5 Compression Spring, 6.6 lbs/In Stiffness Rate, Steel, 12 In Length, 0.48 In Inner Dia.
€9.85 /unit