Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1NAJ2 Extension Spring Utility Steel 8 Overall Length 1/2 Outer Dia - PK 6 | AB2PKU

APPROVED VENDOR 1NAJ2 Extension Spring Utility Steel 8 Overall Length 1/2 Outer Dia - PK 6

Item: AB2PKU Model: 1NAJ2
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.22 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtension Spring
Deflection @ Load5 1/2"
End TypeCrossover Center Loops
FinishZinc Plated
Load18.5 lbs.
MaterialCarbon Steel
Outside Dia.1/2"
Overall Length8"
TypeUtility
Wire Dia.0.063"
ColorGray
Elastic Limit5 41/50"
Extended Length12 19/64"
Free Length8"
Hook Length13/32"
Outside Diameter0.5"
Product TypeExtension Spring
Spring Rate2.36 lbs.-in.
StandardsASTM A227
System Of MeasurementImperial/Metric
Total Active Coils112
Wire Diameter0.063"

Shipping Info:

Ship weight (kg) 0.369
Ship height (cm)1.52
Ship length (cm)20.83
Ship width (cm)8.89
HS code7320205045
Country of OriginUS

Product Variants

ProductModelMaterialFinishWire Dia.Outside Dia.LoadDeflection @ LoadEnd TypeGradePkg. Qty.Price
APPROVED VENDOR 1MZX5 Extension Spring Utility 1 Overall Length 3/16 Outer Diameter - PK 12 | AB2NVH 1MZX5Carbon SteelZinc Plated0.023"0.188"2.3 lbs.0.55"Crossover Center Loops-12€9.89
APPROVED VENDOR 1MZX6 Extension Spring Utility Steel 1 Overall Length 1/4 Outer Dia - PK 12 | AB2NVJ 1MZX6Carbon SteelZinc Plated0.029"1/4"3.28 lbs.1/2"Crossover Center Loops-12€13.67
APPROVED VENDOR 1MZX7 Extension Spring Utility 1 Overall Length 5/16 Outer Diameter - PK 12 | AB2NVK 1MZX7Carbon SteelZinc Plated0.029"0.312"2.62 lbs.0.73"Crossover Center Loops-12€13.56
APPROVED VENDOR 1MZX8 Extension Spring Utility 1 Overall Length 5/16 Outer Diameter - PK 12 | AB2NVL 1MZX8Carbon SteelZinc Plated0.035"0.312"4.65 lbs.0.43"Crossover Center Loops-12€13.56
APPROVED VENDOR 1MZX9 Extension Spring Utility Steel 1 1/4 Overall Length - Pack Of 12 | AB2NVM 1MZX9Carbon SteelZinc Plated0.023"0.188"2.33 lbs.0.74"Crossover Center Loops-12€10.64
APPROVED VENDOR 1MZY1 Extension Spring Utility Steel 1 1/4 Overall Length - Pack Of 12 | AB2NVN 1MZY1Carbon SteelZinc Plated0.029"1/4"3.31 lbs.0.81"Crossover Center Loops-12€13.67
APPROVED VENDOR 1MZY2 Extension Spring Utility Steel 1 1/4 Overall Length - Pack Of 12 | AB2NVP 1MZY2Carbon SteelZinc Plated0.029"0.312"2.62 lbs.1.15"Crossover Center Loops-12€14.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1NAJ2 Extension Spring Utility Steel 8 Overall Length 1/2 Outer Dia - PK 6
€15.22 /pack