Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1LMP1 Nipple Steel 300 Psi 1 1/4 x 10 In | AB2EGZ

APPROVED VENDOR 1LMP1 Nipple Steel 300 Psi 1 1/4 x 10 In

Item: AB2EGZ Model: 1LMP1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
Basic Connection TypeThreaded At Both Ends
Body MaterialSteel
Length10"
Max. Pressure300 psi @ 150°F
Max. Steam Pressure2730 psi WSP @ 650°F
Outside Dia.1.66"
Pipe Size1 1/4"
Schedule80
Seamless/weldedSeamless
Wall Thickness0.191"
ApplicationAir, Natural Gas, Non-Potable Water, Oil, Steam
Finish/coatingBlack
Manufacture LocationGlobally Sourced
MaterialSteel
Nominal Pipe Size1 1/4"
Outside Diameter1 21/32"
Overall Length10"
Side A Thread TypeNPT
Side B Connection TypeThreaded
Side B GenderMale
Side B Thread TypeNPT
StandardsANSI/ASME B1.20.1, ASTM A106, ASTM A733
Thread ConfigurationThreaded on Both Ends

Shipping Info:

Ship weight (kg) 1.0764
Ship height (cm)25.65
Ship length (cm)4.32
Ship width (cm)4.32
HS code7307995015
Country of OriginCN

Product Variants

ProductModelPipe SizeOutside Dia.Wall ThicknessMax. Steam PressureScheduleMax. PressureSeamless/weldedBody MaterialPrice
APPROVED VENDOR 1LLU5 Nipple Steel 300 Psi 1/8 x 1 1/2 In | AB2EAV 1LLU51/8"0.405"0.095"6557 psi WSP @ 650°F80300 psi @ 150°FSeamlessSteel€5.05
APPROVED VENDOR 1LLU6 Nipple Steel 300 Psi 1/8 x 2 In | AB2EAW 1LLU61/8"0.405"0.095"6557 psi WSP @ 650°F80300 psi @ 150°FSeamlessSteel€5.34
APPROVED VENDOR 1LLU7 Nipple Steel 300 Psi 1/8 x 2 1/2 In | AB2EAX 1LLU71/8"0.405"0.095"6557 psi WSP @ 650°F80300 psi @ 150°FSeamlessSteel€5.79
APPROVED VENDOR 1LLU8 Nipple Steel 300 Psi 1/8 x 3 In | AB2EAY 1LLU81/8"0.405"0.095"6557 psi WSP @ 650°F80300 psi @ 150°FSeamlessSteel€5.72
APPROVED VENDOR 1LLU9 Nipple Steel 300 Psi 1/8 x 3 1/2 In | AB2EAZ 1LLU91/8"0.405"0.095"6557 psi WSP @ 650°F80300 psi @ 150°FSeamlessSteel€3.62
APPROVED VENDOR 1LLV1 Nipple Steel 300 Psi 1/8 x 4 In | AB2EBA 1LLV11/8"0.405"0.095"6557 psi WSP @ 650°F80300 psi @ 150°FSeamlessSteel€4.13
APPROVED VENDOR 1LLV2 Nipple Steel 300 Psi 1/8 x 4 1/2 In | AB2EBB 1LLV21/8"0.405"0.095"6557 psi WSP @ 650°F80300 psi @ 150°FSeamlessSteel€8.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1LMP1 Nipple Steel 300 Psi 1 1/4 x 10 In
€45.53 /unit