Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1LLU4 Nipple Steel 300 Psi 1/8 x Close | AB2EAU

APPROVED VENDOR 1LLU4 Nipple Steel 300 Psi 1/8 x Close

Item: AB2EAU Model: 1LLU4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClose Pipe Nipple
Basic Connection TypeThreaded At Both Ends
Body MaterialSteel
Max. Pressure300 psi @ 150°F
Max. Steam Pressure6557 psi WSP @ 650°F
Outside Dia.0.405"
Pipe Size1/8"
Schedule80
Seamless/weldedSeamless
Wall Thickness0.095"
ApplicationAir, Natural Gas, Non-Potable Water, Oil, Steam
Finish/coatingBlack
Manufacture LocationGlobally Sourced
MaterialSteel
Nominal Pipe Size1/8"
Outside Diameter13/32"
Overall Length3/4"
Side A Thread TypeNPT
Side B Connection TypeClose Thread
Side B GenderMale
Side B Thread TypeNPT
StandardsANSI/ASME B1.20.1, ASTM A106, ASTM A733
Thread ConfigurationFully Threaded

Shipping Info:

Ship weight (kg) 0.0072
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)1.27
HS code7307290030
Country of OriginCN

Product Variants

ProductModelPipe SizeOutside Dia.Wall ThicknessMax. Steam PressureScheduleMax. PressureSeamless/weldedBody MaterialPrice
APPROVED VENDOR 1LLW9 Nipple Steel 300 Psi 1/4 x Close | AB2EBL 1LLW91/4"0.54"0.119"5164 psi WSP @ 650°F80300 psi @ 150°FSeamlessSteel€6.35
APPROVED VENDOR 1LLZ5 Nipple Steel 300 Psi 3/8 x Close | AB2ECL 1LLZ53/8"0.675"0.126"4434 psi WSP @ 650°F80300 psi @ 150°FSeamlessSteel€7.32
APPROVED VENDOR 1LMC1 Nipple Steel 300 Psi 1/2 x Close | AB2EDL 1LMC11/2"21/25"0.147"4156 psi WSP @ 650°F80300 psi @ 150°FSeamlessSteel€3.79
APPROVED VENDOR 1LME6 Nipple Steel 300 Psi 3/4 x Close | AB2EEL 1LME63/4"1.05"0.154"3504 psi WSP @ 650°F80300 psi @ 150°FSeamlessSteel€4.40
APPROVED VENDOR 1LMJ2 Nipple Steel 300 Psi 1 x Close | AB2EFL 1LMJ21"1.315"0.179"3141 psi WSP @ 650°F80300 psi @ 150°FSeamlessSteel€5.90
APPROVED VENDOR 1LML6 Nipple Steel 300 Psi 1 1/4 x Close | AB2EGK 1LML61 1/4"1.66"0.191"2730 psi WSP @ 650°F80300 psi @ 150°FSeamlessSteel€3.94
APPROVED VENDOR 1LMR1 Nipple Steel 300 Psi 1 1/2 x Close | AB2EHJ 1LMR11 1/2"1.9"1/5"2539 psi WSP @ 650°F80300 psi @ 150°FSeamlessSteel€6.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1LLU4 Nipple Steel 300 Psi 1/8 x Close
€4.24 /unit