Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1LBZ1 Coupling 2 Inch Fnpt | AB2DHT

APPROVED VENDOR 1LBZ1 Coupling 2 Inch Fnpt

Item: AB2DHT Model: 1LBZ1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Body MaterialMalleable Iron
ClassClass 300
Connection TypeFNPT
Max. Pressure1500 psi @ 150°F
Pipe Size2"
Saturated Steam Pressure300 psi
Temp. Range-20°F to +550°F
Basic Fitting ShapeCoupling
ColorBlack
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size2"
Fitting Side A TypeNPT
Fitting Side B TypeNPT
Includes Pre-applied Thread SealantNo
Pipe Fitting MaterialMalleable Iron
Specific Fitting ShapeCoupling
StandardsASME B16.3, ASTM A197, FM APPROVED, IAPMO, UL LISTED

Shipping Info:

Ship weight (kg) 1.566
Ship height (cm)22.35
Ship length (cm)24.38
Ship width (cm)16.76
HS code7307199060
Country of OriginCN

Product Variants

ProductModelPipe SizeConnection TypeSaturated Steam PressureTemp. RangeClassPrice
APPROVED VENDOR 1LBY3 Coupling 1/4 Inch Fnpt | AB2DHK 1LBY31/4"FNPT300 psi-20°F to +550°FClass 300€6.85
APPROVED VENDOR 1LBY4 Coupling 3/8 Inch Fnpt | AB2DHL 1LBY43/8"FNPT300 psi-20°F to +550°FClass 300€6.25
APPROVED VENDOR 1LBY5 Coupling 1/2 Inch Fnpt | AB2DHM 1LBY51/2"FNPT300 psi-20°F to +550°FClass 300€7.36
APPROVED VENDOR 1LBY6 Coupling 3/4 Inch Fnpt | AB2DHN 1LBY63/4"FNPT300 psi-20°F to +550°FClass 300€11.80
APPROVED VENDOR 1LBY7 Coupling 1 Inch Fnpt | AB2DHP 1LBY71"FNPT300 psi-20°F to +550°FClass 300€17.85
APPROVED VENDOR 1LBY8 Coupling 1-1/4 Inch Fnpt | AB2DHQ 1LBY81 1/4"FNPT300 psi-20°F to +550°FClass 300€16.94
APPROVED VENDOR 1LBY9 Coupling 1-1/2 Inch Fnpt | AB2DHR 1LBY91 1/2"FNPT300 psi-20°F to +550°FClass 300€29.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1LBZ1 Coupling 2 Inch Fnpt
€34.89 /unit