Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1LBN4 Tee Galvanised Malleable Iron 300 Psi 2 In | AB2DEM

APPROVED VENDOR 1LBN4 Tee Galvanised Malleable Iron 300 Psi 2 In

Item: AB2DEM Model: 1LBN4
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€136.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee
Body MaterialMalleable Iron
ClassClass 300
Connection TypeFNPT
FinishGalvanized
Max. Pressure1500 psi @ 150°F WOG
Pipe Size2"
Saturated Steam Pressure300 psi
Basic Fitting ShapeTee
ColorWhite
Finish/coatingGalvanized
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size2"
Fitting Side A Pipe Threading11 1/2"
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size2"
Fitting Side B Pipe Threading11.5
Fitting Side B TypeNPT
Fitting Side C GenderFemale
Fitting Side C Nominal Pipe Size2"
Fitting Side C Pipe Threading11 1/2"
Fitting Side C TypeNPT
Includes Pre-applied Thread SealantNo
Includes SealNo
Pipe Fitting MaterialMalleable Iron
Specific Fitting ShapeTee
StandardsASME B16.3, ASTM A197, FM APPROVED, IAPMO, UL LISTED

Shipping Info:

Ship weight (kg) 2.4075
Ship height (cm)10.67
Ship length (cm)12.95
Ship width (cm)8.64
HS code7307199060
Country of OriginCN

Product Variants

ProductModelBody MaterialSaturated Steam PressureConnection TypeClassPrice
APPROVED VENDOR 1LBL8 Tee Galvanised Malleable Iron 300 Psi 1/2 In | AB2DEG 1LBL8Malleable Iron300 psiFNPTClass 300€17.02
APPROVED VENDOR 1LBL9 Tee Galvanised Malleable Iron 300 Psi 3/4 In | AB2DEH 1LBL9Malleable Iron300 psiFNPTClass 300€21.29
APPROVED VENDOR 1LBN1 Tee Galvanised Malleable Iron 300 Psi 1 In | AB2DEJ 1LBN1Malleable Iron300 psiFNPTClass 300€21.30
APPROVED VENDOR 1LBN2 Tee Galvanised Malleable Iron 300 Psi 1 1/4 In | AB2DEK 1LBN2Malleable Iron300 psiFNPTClass 300€36.69
APPROVED VENDOR 1LBN3 Tee Galvanised Malleable Iron 300 Psi 1 1/2 In | AB2DEL 1LBN3Malleable Iron300 psiFNPTClass 300€44.67
APPROVED VENDOR 1MPF2 Tee 1/2 Inch Galvanised Iron 3000 Wog Psi | AB2LKM 1MPF2Steel-FNPT-€24.28
APPROVED VENDOR 1MPF3 Tee 3/4 Inch Galvanised Iron 3000 Wog Psi | AB2LKN 1MPF3Steel-FNPT-€30.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1LBN4 Tee Galvanised Malleable Iron 300 Psi 2 In
€136.50 /unit