Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1LAP8 Weld Stud Right-angle 10-24 - Pack Of 50 | AB2CWL

APPROVED VENDOR 1LAP8 Weld Stud, 10-24 Thread Size, Right Angle Projection Type, 1/2 In Stud Lg., Blk Oxide, 50 Pk

Item: AB2CWL Model: 1LAP8
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.35 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeld Stud
Base Dia.5/16"
Base Length11/16"
Base Thickness1/16"
ClassClass 2A
FinishBlack Oxide
Length1/2"
MaterialSteel
Mountable Stud TypeProjection Weld
Mounting TypeRight Angle Base
Stud Length1/2"
System Of MeasurementImperial
Tensile Strength60000 psi
Thread DirectionRight Hand
Thread Length7/16"
Thread Size#10-24
Thread TypeCoarse
TypeRight Angle Projection
Base Width5/16"
Mount TypeRight Angle Base
Overall Length1/2"
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)4.32
Ship length (cm)8.13
Ship width (cm)5.59
HS code7318152010
Country of OriginUS

Product Details:

    • Spade Height (1/16")
    • Spade Length (11/16")
    • Spade Width (5/16")

Product Variants

ProductModelThread SizeStud LengthBase Dia.Base ThicknessThread LengthBase LengthTensile StrengthMountable Stud TypePkg. Qty.Price
APPROVED VENDOR 1LAP5 Weld Stud Right-angle 6-32 - Pack Of 50 | AB2CWH 1LAP5#6-321/2"7/32"0.0469"0.453"9/16"60000 psiProjection Weld50€15.41
APPROVED VENDOR 1LAP6 Weld Stud Right-angle 8-32 - Pack Of 50 | AB2CWJ 1LAP6#8-323/8"1/4"1/16"5/16"5/8"60000 psiProjection Weld50€21.77
APPROVED VENDOR 1LAP7 Weld Stud Right-angle 8-32 - Pack Of 50 | AB2CWK 1LAP7#8-321/2"1/4"1/16"7/16"5/8"60000 psiProjection Weld50€24.12
APPROVED VENDOR 1LAP9 Weld Stud Right-angle 10-24 - Pack Of 50 | AB2CWM 1LAP9#10-243/4"5/16"1/16"11/16"11/16"60000 psiProjection Weld50€23.10
APPROVED VENDOR 1LAR2 Weld Stud Right-angle 10-32 - Pack Of 50 | AB2CWP 1LAR2#10-321/2"11/32"1/16"7/16"11/16"60000 psiProjection Weld50€25.23
APPROVED VENDOR 1LAR3 Weld Stud Right-angle 1/4-20 - Pack Of 25 | AB2CWQ 1LAR31/4"-201/2"3/8"3/32"13/32"3/4"60000 psiProjection Weld25€16.32
APPROVED VENDOR 1LAR4 Weld Stud Right-angle 1/4-20 - Pack Of 25 | AB2CWR 1LAR41/4"-205/8"3/8"3/32"17/32"3/4"60000 psiProjection Weld25€17.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1LAP8 Weld Stud, 10-24 Thread Size, Right Angle Projection Type, 1/2 In Stud Lg., Blk Oxide, 50 Pk
€24.35 /pack