Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1LAK8 Weld Stud 10-24 x 0.345 Inch - Pack Of 100 | AB2CVG

APPROVED VENDOR 1LAK8 Weld Stud, 10-24 Thread Size, Bottom Projection Type, 3/8 In Stud Lg., Blk Oxide, 100 Pk

Item: AB2CVG Model: 1LAK8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.58 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeld Stud
Base Dia.7/16"
Base Thickness1/16"
ClassClass 2A
FinishBlack Oxide
Length7/16"
MaterialSteel
Mountable Stud TypeProjection Weld
Mounting TypeRound Base
Projection Height0.03"
Projection Width2/25"
Stud Length3/8"
System Of MeasurementImperial
Tensile Strength60000 psi
Thread DirectionRight Hand
Thread Length0.345"
Thread Size#10-24
Thread TypeCoarse
TypeBottom Projection
Base Diameter7/16"
Mount TypeRound Base
Overall Length7/16"
Thread Fit2A
Weld Projection Height0.03"
Weld Projection LocationBottom
Weld Projection Width0.08"

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)3.81
Ship length (cm)8.13
Ship width (cm)5.59
HS code7318152010
Country of OriginUS

Product Variants

ProductModelThread SizeStud LengthBase Dia.Base ThicknessThread LengthProjection HeightProjection WidthTensile StrengthPkg. Qty.Price
APPROVED VENDOR 1LAK4 Weld Stud 6-32 x 0.605 Inch - Pack Of 100 | AB2CVC 1LAK4#6-325/8"5/16"0.0469"0.605"0.02"0.05"60000 psi100€16.23
APPROVED VENDOR 1LAK5 Weld Stud 8-32 x 0.350 Inch - Pack Of 100 | AB2CVD 1LAK5#8-323/8"3/8"1/16"0.35"0.025"0.07"60000 psi100€15.90
APPROVED VENDOR 1LAK6 Weld Stud 8-32 x 0.725 Inch - Pack Of 100 | AB2CVE 1LAK6#8-323/4"3/8"1/16"0.725"0.025"0.07"60000 psi100€18.42
APPROVED VENDOR 1LAK7 Weld Stud 8-32 x 0.975 Inch - Pack Of 100 | AB2CVF 1LAK7#8-321"3/8"1/16"0.975"0.025"0.07"60000 psi100€19.63
APPROVED VENDOR 1LAK9 Weld Stud 10-24 x 0.470 Inch - Pack Of 100 | AB2CVH 1LAK9#10-241/2"7/16"1/16"0.47"0.03"2/25"60000 psi100€16.17
APPROVED VENDOR 1LAL1 Weld Stud 10-24 x 0.720 Inch - Pack Of 100 | AB2CVJ 1LAL1#10-243/4"7/16"1/16"18/25"0.03"2/25"60000 psi100€22.55
APPROVED VENDOR 1LAL2 Weld Stud 10-32 x 0.470 Inch - Pack Of 100 | AB2CVK 1LAL2#10-321/2"7/16"1/16"0.47"0.03"2/25"60000 psi100€5.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1LAK8 Weld Stud, 10-24 Thread Size, Bottom Projection Type, 3/8 In Stud Lg., Blk Oxide, 100 Pk
€18.58 /pack