Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1EMD5 Bushing Nylon Outer Diameter 0.718 Inch Black - Pack Of 25 | AA9QDQ

APPROVED VENDOR 1EMD5 Bushing Nylon Outer Diameter 0.718 Inch Black - Pack Of 25

Item: AA9QDQ Model: 1EMD5
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.92 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulating Bushing
ColorBlack
Hole Dia.5/8"
Inside Dia.1/4"
MaterialHeat Stabilized Nylon
Outside Dia.0.718"
Temp. Range-40°F to +250°F
Thickness0.406"
Thickness Tolerance-0.15" to +0.15"
FeaturesHeat Stabilized, Insulating
For Panel Thickness1/8"
Hole Diameter5/8"
Inside Diameter1/4"
Operating Temperature - Maximum250°F
Operating Temperature - Minimum-40°F
Outside Diameter0.718"
Product TypeInsulating Bushing

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)3.81
Ship length (cm)12.7
Ship width (cm)3.81
HS code3917400090
Country of OriginUS

Product Variants

ProductModelHole Dia.Inside Dia.Outside Dia.ColorThicknessTemp. RangeThickness TolerancePkg. Qty.Price
APPROVED VENDOR 1ELY6 Bushing Nylon Outer Diameter 0.250 Inch Black - Pack Of 25 | AA9QBE 1ELY60.187"1/8"1/4"Black0.234"-40°F to +250°F-0.15" to +0.15"25€3.63
APPROVED VENDOR 1ELY8 Bushing Nylon Outer Diameter 0.375 Inch Black - Pack Of 25 | AA9QBF 1ELY80.312"1/4"3/8"Black0.234"-40°F to +250°F-0.15" to +0.15"25€3.25
APPROVED VENDOR 1ELZ2 Bushing Nylon Outer Diameter 0.531 Inch White - Pack Of 25 | AA9QBJ 1ELZ20.468"0.343"0.531"White1/4"-40°F to +250°F-0.15" to +0.15"25€2.29
APPROVED VENDOR 1ELZ3 Bushing Nylon Outer Diameter 0.562 Inch Black - Pack Of 25 | AA9QBK 1ELZ31/2"3/8"0.562"Black1/4"-40°F to +250°F-0.15" to +0.15"25€3.63
APPROVED VENDOR 1ELZ4 Bushing Nylon Outer Diameter 0.562 Inch White - Pack Of 25 | AA9QBL 1ELZ41/2"3/8"0.562"White1/4"-40°F to +250°F-0.15" to +0.15"25€2.32
APPROVED VENDOR 1ELZ8 Bushing Nylon Outer Diameter 0.703 Inch White - Pack Of 25 | AA9QBN 1ELZ85/8"1/2"0.703"White1/4"-40°F to +250°F-0.15" to +0.15"25€2.54
APPROVED VENDOR 1ELZ9 Bushing Nylon Outer Diameter 0.828 Inch Black - Pack Of 25 | AA9QBP 1ELZ93/4"5/8"0.828"Black1/4"-40°F to +250°F-0.15" to +0.15"25€4.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1EMD5 Bushing Nylon Outer Diameter 0.718 Inch Black - Pack Of 25
€2.92 /pack