Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1ELU2 Hole Plug Hole Diameter 1/4 Inch Black - Pack Of 25 | AA9PZL

APPROVED VENDOR 1ELU2 Hole Plug Hole Diameter 1/4 Inch Black - Pack Of 25

Item: AA9PZL Model: 1ELU2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.59 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHole Plug
ColorBlack
For Panel Thickness0.016" to 0.062"
Head Dia.0.312"
Hole Dia.1/4"
MaterialHeat Stabilized Nylon
Max. Panel Thickness0.062"
Min. Panel Thickness0.016"
Rockwell HardnessRockwell M71 (R113)
Temp. Range-40°F to +250°F
Thickness0.312"
TypeLocking

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)7.62
HS code3926909980
Country of OriginUS

Product Variants

ProductModelColorHole Dia.Head Dia.ThicknessFor Panel ThicknessMaterialRockwell HardnessMax. Panel ThicknessPkg. Qty.Price
APPROVED VENDOR 1ELU3 Hole Plug Hole Diameter 1/4 Inch White - Pack Of 25 | AA9PZM 1ELU3White1/4"0.312"0.312"0.016"Heat Stabilized NylonRockwell M71 (R113)-25€2.90
APPROVED VENDOR 1ELU4 Hole Plug Hole Diameter 5/16 Inch Black - Pack Of 25 | AA9PZN 1ELU4Black0.312"3/8"0.312"0.016"Heat Stabilized NylonRockwell M71 (R113)-25€1.85
APPROVED VENDOR 1ELU5 Hole Plug Hole Diameter 5/16 Inch White - Pack Of 25 | AA9PZP 1ELU5White0.312"3/8"0.312"0.016"Heat Stabilized NylonRockwell M71 (R113)-25€2.82
APPROVED VENDOR 1ELU8 Hole Plug Hole Diameter 7/16 Inch Black - Pack Of 25 | AA9PZT 1ELU8Black0.438"0.531"0.406"0.016"Heat Stabilized NylonRockwell M71 (R113)-25€3.08
APPROVED VENDOR 1ELU9 Hole Plug Hole Diameter 7/16 Inch White - Pack Of 25 | AA9PZU 1ELU9White0.438"0.531"0.406"0.016"Heat Stabilized NylonRockwell M71 (R113)-25€2.31
APPROVED VENDOR 1ELV1 Hole Plug Hole Diameter 1/2 Inch Black - Pack Of 25 | AA9PZV 1ELV1Black1/2"0.578"0.406"0.016"Heat Stabilized NylonRockwell M71 (R113)-25€2.42
APPROVED VENDOR 1ELV2 Hole Plug Hole Diameter 1/2 Inch White - Pack Of 25 | AA9PZW 1ELV2White1/2"0.578"0.406"0.016"Heat Stabilized NylonRockwell M71 (R113)-25€2.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1ELU2 Hole Plug Hole Diameter 1/4 Inch Black - Pack Of 25
€2.59 /pack