Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1CPZ7 Pipe 2 1/2 Inch 3 Feet Length Schedule 40 Steel | AA9EHC

APPROVED VENDOR 21020LS Pipe 2 1/2 Inch 3 Feet Length Schedule 40 Steel

Item: AA9EHC Model: 21020LSCross Ref: 1CPZ7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€154.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe
Basic Connection TypeUnthreaded
Body MaterialSteel
Length36"
Max. Pressure150 psi @ 366°F
Max. Steam Pressure150 psi
Outside Dia.2 7/8"
Pipe Size2 1/2"
Schedule40
Seamless/weldedWelded
Thread TypePlain End
Wall Thickness0.203"
ApplicationAir, Natural Gas, Non-Potable Water, Oil, Steam
Finish/coatingBlack
Inside Diameter2 1/2"
Manufacture LocationGlobally Sourced
MaterialSteel
Material GradeGrade B
Nominal Pipe Size2 1/2"
Outside Diameter2 7/8"
Overall Length3 ft.
Pipe Weld TypeElectric Resistance Weld
Side B Connection TypeUnthreaded
StandardsAPI 5LA, ASTM A53-A
Thread ConfigurationUnthreaded

Shipping Info:

Ship weight (kg) 7.8278
Ship height (cm)7.37
Ship length (cm)91.44
Ship width (cm)7.37
HS code7306305055
Country of OriginMX

Product Variants

ProductModelPipe SizeOutside Dia.Inside Dia.Max. PressureWall ThicknessMax. Steam PressureBasic Connection TypeBody MaterialPrice
APPROVED VENDOR 1CPX6 Pipe 1/2 Inch 1 Feet Length Schedule 40 Black Steel | AA9EGG 20416LS1/2"21/25"-150 psi @ 366°F0.109"150 psiUnthreadedSteel€7.22
APPROVED VENDOR 1CPX7 Pipe 1/2 Inch 3 Feet Length Schedule 40 Black Steel | AA9EGH 583-360LS1/2"21/25"-150 psi @ 366°F0.109"150 psiUnthreadedSteel€12.23
APPROVED VENDOR 1CPX8 Pipe 1/2 Inch 5 Feet Length Schedule 40 Black Steel | AA9EGJ 583-600LS1/2"21/25"-150 psi @ 366°F0.109"150 psiUnthreadedSteel€23.43
RFQ
APPROVED VENDOR 1CPX9 Pipe 3/4 Inch 1 Feet Length Schedule 40 Black Steel | AA9EGK 20516LS3/4"1.05"-150 psi @ 366°F0.113"150 psiUnthreadedSteel€10.23
APPROVED VENDOR 1CPY1 Pipe 3/4 Inch 3 Feet Length Schedule 40 Black Steel | AA9EGL 584-360LS3/4"1.05"-150 psi @ 72°F0.113"150 psiUnthreadedSteel€15.36
APPROVED VENDOR 1CPY2 Pipe 3/4 Inch 5 Feet Length Schedule 40 Black Steel | AA9EGM 584-600LS3/4"1.05"-150 psi @ 366°F0.113"150 psiUnthreadedSteel€30.46
RFQ
APPROVED VENDOR 1CPY3 Pipe 1 Inch 1 Feet Length Schedule 40 Black Steel | AA9EGN 20616LS1"1.315"-150 psi @ 72°F0.133"150 psiUnthreadedSteel€12.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 21020LS Pipe 2 1/2 Inch 3 Feet Length Schedule 40 Steel
€154.53 /unit