APPROVED VENDOR 1CPW8 Pipe 2 1/2 Inch 6 Feet Length Schedule 80 Steel | AA9EGA

APPROVED VENDOR 41023LS Pipe 2 1/2 Inch 6 Feet Length Schedule 80 Steel

Item: AA9EGA Model: 41023LSCross Ref: 1CPW8
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€265.94 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe
Basic Connection TypeUnthreaded
Body MaterialSteel
Length72"
Max. Pressure300 psi @ 550°F
Max. Steam Pressure150 psi
Outside Dia.2 7/8"
Pipe Size2 1/2"
Schedule80
Seamless/weldedWelded
Thread TypePlain End
Wall Thickness0.203"
ApplicationAir, Natural Gas, Non-Potable Water, Oil, Steam
Finish/coatingBlack
Inside Diameter2 1/2"
Manufacture LocationGlobally Sourced
MaterialSteel
Material GradeGrade B
Nominal Pipe Size2 1/2"
Outside Diameter2 7/8"
Overall Length6 ft.
Pipe Weld TypeElectric Resistance Weld
Side B Connection TypeUnthreaded
StandardsAPI 5LA, ASTM A53-A, ASTM A733
Thread ConfigurationUnthreaded

Shipping Info:

Ship weight (kg) 20.6986
Ship height (cm)7.37
Ship length (cm)182.88
Ship width (cm)7.37
HS code7306305055
Country of OriginMX

Product Variants

ProductModelPipe SizeOutside Dia.Wall ThicknessScheduleMax. PressureSeamless/weldedThread TypeBody MaterialPrice
APPROVED VENDOR 1CPT6 Pipe 1/2 Inch 1 Feet Length Schedule 80 Black Steel | AA9EFR 40416LS1/2"21/25"0.109"80300 psi @ 550°FWeldedPlain EndSteel€8.48
APPROVED VENDOR 1CPT9 Pipe 3/4 Inch 1 Feet Length Schedule 80 Black Steel | AA9EFT 40516LS3/4"1.05"0.113"80300 psi @ 550°FWeldedPlain EndSteel€10.38
APPROVED VENDOR 1CPV3 Pipe 1 Inch 1 Feet Length Schedule 80 Black Steel | AA9EFU 40616LS1"1.315"0.133"80300 psi @ 550°FWeldedPlain EndSteel€15.37
APPROVED VENDOR 1CPV6 Pipe 1 1/4 Inch 1 Feet Length Schedule 80 Steel | AA9EFV 40716LS1 1/4"1.66"0.14"80300 psi @ 550°FWeldedPlain EndSteel€20.80
APPROVED VENDOR 1CPV9 Pipe 1 1/2 Inch 1 Feet Length Schedule 80 Steel | AA9EFW 40816LS1 1/2"1.9"0.145"80300 psi @ 550°FWeldedPlain EndSteel€24.72
APPROVED VENDOR 1CPW3 Pipe 2 Inch 1 Feet Length Schedule 80 Black Steel | AA9EFX 40916LS2"2 3/8"0.154"80300 psi @ 550°FWeldedPlain EndSteel€33.17
APPROVED VENDOR 1CPW6 Pipe 2 1/2 Inch 1 Feet Length Schedule 80 Steel | AA9EFY 41016LS2 1/2"2 7/8"0.203"80300 psi @ 550°FWeldedPlain EndSteel€55.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 41023LS Pipe 2 1/2 Inch 6 Feet Length Schedule 80 Steel
€265.94 /unit