Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1CJV8 Connector Nut 1/4-20 x 17mm L Zinc - Pack Of 10 | AA9CWC

APPROVED VENDOR 1CJV8 Connector Nut, 1/4 In - 20 Thread Size, Steel, Zn Plated, 9 mm Barrel Dia., 10 Pk

Item: AA9CWC Model: 1CJV8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.40 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnector Nut
Barrel Dia.9 mm
Drive Size5 mm
Drive TypeInternal Hex
FinishZinc Plated
Grip Size17 mm
Head Dia.17 mm
Head StyleTruss
Length17 mm
MaterialSteel
System Of MeasurementImperial/Metric
Thread Depth13 mm
Thread DirectionRight Hand
Thread Size1/4"-20
Thread TypeCoarse
TypeFemale Barrel
Barrel Diameter9 mm
Barrel Drive Size5 mm
Barrel Drive TypeInternal Hex
Barrel Head StyleTruss
Barrel Length17 mm
Barrel Thread Depth13 mm
Head Diameter17 mm
Made In North AmericaNo

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)2.54
Ship length (cm)6.35
Ship width (cm)3.81
HS code7318160085
Country of OriginTW

Product Variants

ProductModelThread SizeBarrel Dia.Thread DepthGrip SizeMaterialFinishThread TypeDrive SizePkg. Qty.Price
APPROVED VENDOR 1CJV6 Connector Nut 1/4-20 x 12mm L Zinc - Pack Of 10 | AA9CWA 1CJV61/4"-209 mm8 mm12 mmSteelZinc PlatedCoarse5 mm10€13.04
APPROVED VENDOR 1CJW1 Connector Nut 5/16-18 x 17mm L Zinc - Pack Of 10 | AA9CWE 1CJW15/16"-1811 mm13 mm17 mmSteelZinc PlatedCoarse5 mm10€19.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1CJV8 Connector Nut, 1/4 In - 20 Thread Size, Steel, Zn Plated, 9 mm Barrel Dia., 10 Pk
€15.40 /pack