Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1CGB8 Bucket Tooth Bolt #7 5/8-11 x 2 1/2 Inch - Pack Of 5 | AA9CGR

APPROVED VENDOR 1CGB8 Bucket Tooth Plow Bolt, 5/8 In - 11 Thread Size, Steel, 2 1/2 In Lg., Blk Oxide, 5 Pk

Item: AA9CGR Model: 1CGB8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.92 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBucket Tooth Plow Bolt
FinishBlack Oxide
GradeGrade 8
HardnessRockwell C33
Head Angle60°
Head Dia.5/8"
Head Height13/32"
Head StyleCountersunk
Head TypeFlat
Length2 1/2"
MaterialSteel
Min. Thread Length1 1/2"
Neck TypeKey Locking
System Of MeasurementImperial
Tensile Strength150000 psi
Thread Size5/8"-11
Thread StylePartially Threaded
Thread TypeCoarse
Embedded Head & Neck Height13/32"
Embedded Length2 1/2"
Fastener Length2 1/2"
Head Angle60°
Head Width5/8"
Key Height23/64"
Made In North AmericaNo
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length1 1/2"
Neck Width5/8"
Overall Length2 1/2"
Rockwell HardnessHRC33
Thread Pitch5/8"-11
Thread DirectionRight Hand
Type#7 with Locking Key

Shipping Info:

Ship weight (kg) 0.4995
Ship height (cm)2.79
Ship length (cm)13.97
Ship width (cm)6.86
HS code7318152055
Country of OriginKR

Product Details:

    • Key Width (0.170")

Product Variants

ProductModelThread StyleHead Dia.Head HeightHead AngleHead StyleMin. Thread LengthTensile StrengthHardnessPkg. Qty.Price
APPROVED VENDOR 1CGB6 Bucket Tooth Bolt #7 5/8-11 x 2 Inch - Pack Of 5 | AA9CGP 1CGB6Fully Threaded5/8"13/32"60°Countersunk1 1/2"150000 psiRockwell C335€43.84
APPROVED VENDOR 1CGB7 Bucket Tooth Bolt #7 5/8-11 x 2 1/4 Inch - Pack Of 5 | AA9CGQ 1CGB7Partially Threaded5/8"13/32"60°Countersunk1 1/2"150000 psiRockwell C335€45.40
APPROVED VENDOR 1CGC1 Bucket Tooth Bolt #7 5/8-11 x 3 Inch - Pack Of 5 | AA9CGU 1CGC1Partially Threaded5/8"13/32"60°Countersunk1 1/2"150000 psiRockwell C335€56.39
APPROVED VENDOR 1CGC2 Bucket Tooth Bolt #7 5/8-11 x 3 1/2 Inch - Pack Of 5 | AA9CGV 1CGC2Partially Threaded5/8"13/32"60°Countersunk1 1/2"150000 psiRockwell C335€62.08
APPROVED VENDOR 1CGC3 Bucket Tooth Bolt #7 5/8-11 x 4 Inch - Pack Of 5 | AA9CGW 1CGC3Partially Threaded5/8"13/32"60°Countersunk1 1/2"150000 psiRockwell C335€63.67
APPROVED VENDOR 1CGC4 Bucket Tooth Bolt #7 5/8-11 x 5 Inch - Pack Of 5 | AA9CGX 1CGC4Partially Threaded5/8"13/32"60°Countersunk1 1/2"150000 psiRockwell C335€67.74
APPROVED VENDOR 4RWJ5 Bucket Tooth Bolt 5/8-11 x 2 1/2 - Pack Of 250 | AD9HHU 4RWJ5Partially Threaded5/8"13/32"60°Countersunk1 1/2"150000 psiRockwell C33250€1,779.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1CGB8 Bucket Tooth Plow Bolt, 5/8 In - 11 Thread Size, Steel, 2 1/2 In Lg., Blk Oxide, 5 Pk
€40.92 /pack