Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 19D929 Carbide Bur Inverted Cone 1/8 | AA8NDP

APPROVED VENDOR 19D929 Carbide Bur Inverted Cone 1/8

Item: AA8NDP Model: 19D929
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide Bur
Angle10°
Cutter Dia.1/8"
Cutting Edge TypeDouble Cut
Cutting Length0.188"
Overall Length1 1/2"
Shank MaterialSteel
Shank Size1/8"
ShapeInverted Cone
Trade NumberSN-42
Compatible Tool TypeDie Grinder, Rotary Power Tool, Straight Grinder
Cut TypeDouble
End TypeFlat
Head Diameter1/8"
Head Length3/16"
Head MaterialCarbide
Head Material GradeYK15
Head ShapeInverted Cone
Included Angle10°
Maximum Operating Speed70000 RPM
Primary Material ApplicationCast Iron, Stainless Steel, Steel
Shank Diameter1/8"
Shank Length1 5/16"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.76
Ship length (cm)7.87
Ship width (cm)1.02
HS code8207901500
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 19D929 Carbide Bur Inverted Cone 1/8
€11.17 /unit