Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 19D892 Carbide Bur Pointed Tree 1/4 | AA8NCA

APPROVED VENDOR 19D892 Carbide Bur Pointed Tree 1/4

Item: AA8NCA Model: 19D892
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide Bur
Cutter Dia.1/4"
Cutting Edge TypeDouble Cut
Cutting Length1/2"
Overall Length2"
Shank MaterialSteel
Shank Size1/8"
ShapePointed Tree
Trade NumberSG-51
CoatingBright (Uncoated)
Compatible Tool TypeDie Grinder, Rotary Power Tool, Straight Grinder
Cut TypeDouble
End TypePointed
Head Diameter1/4"
Head Length1/2"
Head MaterialCarbide
Head Material GradeYG7
Head ShapeTree
Maximum Operating Speed40000 RPM
Primary Material ApplicationBrass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium, Zinc
Shank Diameter1/8"
Shank Length1 1/2"
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.76
Ship length (cm)7.87
Ship width (cm)1.02
HS code8207901500
Country of OriginCN

Product Variants

ProductModelTrade NumberCutting LengthShank SizeMax. RpmPrice
APPROVED VENDOR 19D880 Carbide Bur Pointed Tree 1/4 | AA8NBM 19D880SG-15/8"1/4"-€20.97
APPROVED VENDOR 19D885 Carbide Bur Pointed Tree 3/8 | AA8NBT 19D885SG-33/4"1/4"-€24.42
APPROVED VENDOR 19D891 Carbide Bur Pointed Tree 1/2 | AA8NBZ 19D891SG-51"1/4"-€34.90
APPROVED VENDOR 19D895 Carbide Bur Pointed Tree 5/8 | AA8NCD 19D895SG-61"1/4"12000-25000 RPM-
RFQ
APPROVED VENDOR 19D898 Carbide Bur Pointed Tree 3/16 | AA8NCG 19D898SG-811/2"0.188"-€24.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 19D892 Carbide Bur Pointed Tree 1/4
€33.03 /unit