Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 18C749 Pressure Gauge Mechanical Contractors 4-1/2 In | AA8ECK

APPROVED VENDOR 18C749 Pressure Gauge Mechanical Contractors 4-1/2 In

Item: AA8ECK Model: 18C749
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Gauge
Accuracy-1% to +1%
Case ColorSilver
Case MaterialStainless Steel
Connection LocationLower
Dial Size4 1/2"
Gauge TypeMechanical Contractors
Lens MaterialAcrylic
Operating Temp. Range-40°F to +200°F
Range0 psi to 100 psi
Ring MaterialStainless Steel
Smallest Graduation1 psi
Tube MaterialCopper Alloy
Accuracy ScaleFull Scale
Ambient Operating Temperature Range-40°F to +200°F
ApplicationMechanical Contractors
Bezel MaterialStainless Steel
Blowout Safety BackNo
Cleaned For Oxygen ServiceNo
Compatible Process MediaNon-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
Dial ColorWhite
Dry Dampening FeatureNone
Field FillableNo
Freeze Resistant MovementNo
Gauge Case LiquidNone
Gauge Case MaterialStainless Steel
Gauge Wetted PartsCopper
Hazardous Location RatingNot Rated
Includes Calibration CertificateNo
Includes Mounting HardwareNo
Includes Vent PlugNo
Ip/nema RatingNot Rated
Lens Material - GaugePlastic
Liquid-filled CaseNo
Mounting TypeStem Mount
Nominal Dial Size4 1/2"
Non-sparkingNo
Panel-mountableNo
Pressure Gauge TypeIndustrial Pressure Gauge
Pressure Range0 psi to 100 psi
Pressure Range TypePressure
Primary Pressure Range0 to 100
Primary Scale Minor Graduations1
Primary Scale UnitsPsi
Process Connection1/4" NPT Male
Process Connection GenderMale
Process Connection LocationBottom
Process Connection Size1/4"
Process Connection TypeNPT
Removable BezelNo
Scale TypeSingle
Sensor MaterialCopper Alloy
SeriesY120SS Series
Socket MaterialCopper Alloy HPb59-1
Vibration ResistanceNone
Wetted Parts MaterialCopper

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)6.35
Ship length (cm)16.26
Ship width (cm)15.75
HS code9026208000
Country of OriginCN

Product Variants

ProductModelCase ColorCase MaterialLens MaterialConnection LocationDial SizeOperating Temp. RangeGauge TypeTube MaterialPrice
APPROVED VENDOR 11A486 Pressure Gauge Process 4-1/2 In | AA2TMP 11A486BlackCast AluminumGlassLower4 1/2"-40°F to +140°FProcessBronze€160.06
APPROVED VENDOR 11A491 Pressure Gauge Process 4-1/2 In | AA2TMV 11A491BlackCast AluminumGlassLower4 1/2"-40°F to +140°FProcessBronze€156.75
APPROVED VENDOR 11A495 Pressure Gauge Process 4-1/2 In | AA2TMZ 11A495BlackCast AluminumGlassLower4 1/2"-40°F to +140°FProcessBronze€197.63
APPROVED VENDOR 11A497 Pressure Gauge Process 4-1/2 In | AA2TNB 11A497BlackCast AluminumPolycarbonateLower4 1/2"-40°F to +140°FProcessBronze€191.33
APPROVED VENDOR 11A524 Pressure Gauge Process 4-1/2 In | AA2TPE 11A524SilverStainless SteelGlassLower4 1/2"-40°F to +140°FProcessBronze€161.96
APPROVED VENDOR 11A527 Pressure Gauge Process 4-1/2 In | AA2TPH 11A527SilverStainless SteelGlassLower4 1/2"-40°F to +140°FProcessBronze€161.96
APPROVED VENDOR 11A531 Pressure Gauge Process 4-1/2 In | AA2TPM 11A531SilverStainless SteelGlassLower4 1/2"-40°F to +140°FProcessBronze€161.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 18C749 Pressure Gauge Mechanical Contractors 4-1/2 In
€51.31 /unit