Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 17-911 Hazardous Material Bag 30 Inch Length - Pack Of 24 | AD2YKD 3WNA4

APPROVED VENDOR 17-911 Hazardous Material Bag 30 Inch Length - Pack Of 24

Item: AD2YKD Model: 17-911Cross Ref: 3WNA4
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.00 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Material Bag
Bags Per Roll/pack24
ColorYellow
Height30"
Length30"
MaterialPolyethylene
Package ConfigurationFlat Packs
Strength RatingContractor
Thickness4 mil.
Width17"
Bag Closure TypeNone
Bags Per RollNot A Roll
Bottom Seal TypeFlat
Capacity10 gal.
LegendHandle with Care, Hazardous Material
Max. Load83 lbs.
Max. Temperature160°
Rolls Per PackageNot A Roll

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)7.37
Ship length (cm)25.4
Ship width (cm)21.59
HS code3923210095
Country of OriginUS

Product Variants

ProductModelHeightThicknessCapacityColorPackage ConfigurationBags Per Roll/packPkg. Qty.Price
APPROVED VENDOR 3WNA3 Hazardous Material Bag 18 Inch Length - Pack Of 24 | AD2YKC 3WNA318"2 mil.-YellowFlat Packs2424€27.09
APPROVED VENDOR 17-912 Hazardous Material Bag 60 Inch Length - Pack Of 24 | AD2YKE 3WNA5 17-91260"6 mil.30 gal.YellowFlat Packs2424€137.95
APPROVED VENDOR 3WNA6 Hazardous Material Bag 65 Inch Length - Pack Of 24 | AD2YKF 3WNA665"6 mil.55 gal.YellowFlat Packs2424€158.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 17-911 Hazardous Material Bag 30 Inch Length - Pack Of 24
€30.00 /pack