APPROVED VENDOR 16Y279 Corrugated Loom Orange 0.38 Inch 100 Feet | AA8BHN

APPROVED VENDOR 16Y279 Corrugated Loom Orange 0.38 Inch 100 Feet

Item: AA8BHN Model: 16Y279
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemCorrugated Loom Tubing
ColorOrange
Inside Dia.0.38"
Length100 ft.
MaterialPolyethylene
Nominal Size5/16"
Outside Dia.0.512"
Size5/16"
Temp. Range+30°F to +175°F
Wall Thickness0.015"

Shipping Info:

Ship weight (kg) 1.02
Ship height (cm)10.92
Ship length (cm)38.35
Ship width (cm)38.61
HS code3926909980
Country of OriginTH

Product Variants

ProductModelMaterialColorNominal SizeWall ThicknessInside Dia.Outside Dia.SizePrice
APPROVED VENDOR 16Y246 Corrugated Loom Black 0.38 Inch Diameter 100 Feet | AA8BGC 16Y246PolyethyleneBlack0.312"0.015"0.38"0.512"-€58.76
APPROVED VENDOR 16Y251 Corrugated Loom Black 0.38 Inch Diameter 25 Feet | AA8BGH 16Y251PolyethyleneBlack0.312"0.015"0.38"0.512"-€14.92
APPROVED VENDOR 16Y257 Loom Tubing Hightemp 0.38 Inch Diameter 100 Feet | AA8BGP 16Y257NylonBlack0.312"0.015"0.38"0.512"-€60.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 16Y279 Corrugated Loom Orange 0.38 Inch 100 Feet